Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V

  • Mfr # 7AV31

  • Zoro # G0324877


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
208-230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV31
Zoro #
G0324877
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Discharge Height (In.)
7 1/8 in
Dimension V (In.)
25 7/8 in
Dimension H (In.)
10 1/2 in
Dimension R (In.)
4 in
Dimension G (In.)
11 1/2 in
Dimension L (In.)
11 3/8 in
Dimension B (In.)
15 in
Wheel Width (In.)
4 3/8 in
Dimension A (In.)
17 5/8 in
Dimension M (In.)
11 in
Housing Width (In.)
25 in
Dimension N (In.)
21 in
Dimension P (In.)
8 in
Housing Height (In.)
26 in
Dimension Q (In.)
9/16 in
Dimension F (In.)
16 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
7 1/8 in
Discharge Width (In.)
5 3/4 in
Dimension X (In.)
20 in
Dimension E (In.)
13 1/2 in
Housing Length (In.)
23 in
Dimension T (In.)
17 in
Inlet Dia. (In.)
8 in
Dimension D (In.)
5 3/4 in
Dimension J (In.)
9 5/8 in
Inlet Diameter
8 in
Overall Width
17 5/8 in
Overall Height
25 7/8 in
Wheel Diameter
13 1/2 in
Outlet Width
5 3/4 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
4 3/8 in
Outlet Height
7 1/8 in
Overall Depth
23 in
Housing Height
26 in
Housing Depth
23 in
Housing Width
25 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 6.000-In. SP
884 @2750
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Blower RPM
2,920 RPM
CFM @ 7.000-In. SP
785 @2850 RPM
Stock No.
4C131
Full Load Amps
5.9-5.3/2.7
CFM @ 8.000-In. SP
579 @2920 RPM
Housing Material
Steel
CFM @ 2.000-In. SP
1236 @2450 RPM
Phase
3
Hz
60
Housing Finish
Gray Polyester Epoxy
CFM @ 1.000-In. SP
1321 @2400 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Material
Aluminum
CFM @ 3.000-In. SP
1144 @2500 RPM
dBA @ 5 Feet
89 dBA
Motor Insulation
Class F
Motor RPM
3,495 RPM
Motor Frame
145T
Rotation
CW
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 5.000-In. SP
987 @2670 RPM
Bearing Type
Ball
Includes
1VP4478, 2NKY1, 4C131, 4L330, AK461
CFM @ 4.000-In. SP
1084 @2600 RPM
Current
4.8/2.4 A
Motor Horsepower
2 hp
Airflow @ 5.000 in SP
987 cfm
Standards
CSA Certified, UL Listed
Motor Duty Class
Continuous
Drive Type
Belt Drive
Market
Industrial
Airflow @ 4.000 in SP
1,084 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Airflow @ 6.000 in SP
884 cfm
Number of Inlets
1
Number of Speeds
1
Housing Color
Gray
Sound Level
89 dBA @ 5 ft
Airflow @ 7.000 in SP
785 cfm
Airflow @ 8.000 in SP
579 cfm
Assembly
Unassembled
Motor Frame Designation
145T
Airflow @ 2.000 in SP
1,236 cfm
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Wheel Type
Radial
Maximum Static Pressure
8 in wc
Motor Insulation Class
F
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
180 Degrees F
Housing Material Finish
Gray Polyester Epoxy
Flange Type
Non-Flanged
Minimum Fan Speed
2,400 RPM
Maximum Fan Speed
2,920 RPM
Outlet Shape
Rectangular
Housing Material Gauge
16 ga
Airflow @ 1.000 in SP
1,321 cfm
Application
Industrial
Frequency
50/60 Hz
Motor Speed
3,505 RPM
Includes Motor
Yes
Airflow @ 3.000 in SP
1,144 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,321 cfm, Airflow @ 2.000 in SP 1,236 cfm, Airflow @ 3.000 in SP 1,144 cfm, Airflow @ 4.000 in SP 1,084 cfm, Airflow @ 5.000 in SP 987 cfm, Airflow @ 6.000 in SP 884 cfm, Airflow @ 7.000 in SP 785 cfm, Airflow @ 8.000 in SP 579 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.