Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 230 V

  • Mfr # 7AV37

  • Zoro # G0781277


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
230
Motor HP
5 hp
Housing Width (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV37
Zoro #
G0781277
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Housing Width (In.)
25 in
Dimension Q (In.)
9/16 in
Dimension L (In.)
11 3/8 in
Dimension R (In.)
4 in
Dimension A (In.)
17 5/8 in
Dimension E (In.)
13 1/2 in
Dimension J (In.)
9 5/8 in
Dimension G (In.)
11 1/2 in
Dimension M (In.)
11 in
Dimension D (In.)
5 3/4 in
Wheel Width (In.)
4 3/8 in
Dimension P (In.)
8 in
Dimension H (In.)
10 1/2 in
Dimension B (In.)
15 in
Dimension X (In.)
20 in
Housing Length (In.)
23 in
Housing Height (In.)
26 in
Dimension C (In.)
7 1/8 in
Dimension T (In.)
17 in
Inlet Dia. (In.)
8 in
Discharge Width (In.)
5 3/4 in
Shaft Dia. (In.)
1 in
Dimension N (In.)
21 in
Discharge Height (In.)
7 1/8 in
Dimension V (In.)
25 7/8 in
Dimension F (In.)
16 in
Overall Depth
23 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
4 3/8 in
Housing Height
26 in
Overall Width
17 5/8 in
Wheel Diameter
13 1/2 in
Housing Depth
23 in
Outlet Height
7 1/8 in
Overall Height
25 7/8 in
Housing Width
25 in
Inlet Diameter
8 in
Outlet Width
5 3/4 in
Shaft Diameter
1 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
230
Motor HP
5 hp
Hz
60
Rotation
CW
CFM @ 9.000-In. SP
1393 @3650 RPM
Bearing Type
Ball
Max. Blower RPM
3,800 RPM
Motor RPM
3,495 RPM
Phase
1
dBA @ 5 Feet
96 dBA
Motor Insulation
Class F
CFM @ 2.000-In. SP
1774 @3250 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 10.00-In. SP
1316 @3700 RPM
CFM @ 6.000-In. SP
1550 @3450 RPM
CFM @ 7.000-In. SP
1486 @3500 RPM
CFM @ 3.000-In. SP
1721 @3300 RPM
Wheel Material
Aluminum
Housing Material
Steel
CFM @ 8.000-In. SP
1464 @3600 RPM
CFM @ 4.000-In. SP
1660 @3340 RPM
CFM @ 12.00-In. SP
1131 @3800 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
Gray Polyester Epoxy
CFM @ 5.000-In. SP
1610 @3400 RPM
Stock No.
4C131
CFM @ 1.000-In. SP
1857 @3250 RPM
Motor Type
Capacitor-Start Capacitor-Run
Includes
1VP65118, 4C131, 6A143, 6K146, AK561
Full Load Amps
19.8 A
Motor Frame
184T
CFM @ 11.00-In. SP
1230 @3750 RPM
Includes Motor
Yes
Market
Industrial
Motor Frame Designation
184T
Airflow @ 10.00 in SP
1,316 cfm
Drive Type
Belt Drive
Motor Insulation Class
F
Maximum Fan Speed
3,800 RPM
Airflow @ 5.000 in SP
1,610 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Application
Industrial
Airflow @ 3.000 in SP
1,721 cfm
Airflow @ 8.000 in SP
1,464 cfm
Airflow @ 12.00 in SP
1,131 cfm
Airflow @ 4.000 in SP
1,660 cfm
Airflow @ 6.000 in SP
1,550 cfm
Motor Speed
3,540 RPM
Wheel Type
Radial
Outlet Shape
Rectangular
Frequency
60 Hz
Airflow @ 1.000 in SP
1,857 cfm
Motor Duty Class
Continuous
Number of Inlets
1
Nameplate Voltage
230V AC
Housing Material Gauge
16 ga
Standards
CSA Certified, UL Listed
Sound Level
96 dBA @ 5 ft
Airflow @ 7.000 in SP
1,486 cfm
Housing Material Finish
Gray Polyester Epoxy
Motor Horsepower
5 hp
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Assembly
Unassembled
Maximum Static Pressure
12 in wc
Airflow @ 2.000 in SP
1,774 cfm
Current
19.6 A
Maximum Inlet Air Temperature
180 Degrees F
Number of Speeds
1
Airflow @ 9.000 in SP
1,393 cfm
Airflow @ 11.00 in SP
1,230 cfm
Includes Drive Package
Yes
Flange Type
Non-Flanged
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,857 cfm, Airflow @ 2.000 in SP 1,774 cfm, Airflow @ 3.000 in SP 1,721 cfm, Airflow @ 4.000 in SP 1,660 cfm, Airflow @ 5.000 in SP 1,610 cfm, Airflow @ 6.000 in SP 1,550 cfm, Airflow @ 7.000 in SP 1,486 cfm, Airflow @ 8.000 in SP 1,464 cfm, Airflow @ 9.000 in SP 1,393 cfm, Airflow @ 10.00 in SP 1,316 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.