Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V

  • Mfr # 7HN70

  • Zoro # G1658815


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN70
Zoro #
G1658815
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Discharge Height
9 11/16 in
Housing Depth (In.)
22 11/16 in
Housing Height (In.)
25 3/4 in
Housing Width (In.)
14 11/16 in
Wheel Dia.
15 1/16 in
Discharge Width
14 11/16 in
Housing Depth
22 11/16 in
Housing Width
14 11/16 in
Outlet Width
14 11/16 in
Wheel Width
10 15/16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
12 7/16 in
Outlet Height
9 11/16 in
Wheel Diameter
15 in
Housing Height
25 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Speed
1
Speed Controllable
No
CFM @ 0.375-In. SP
2810
Motor RPM
1,725 RPM
Mounting
Multiposition
Housing Material
Steel
Blower RPM
451 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
Split Phase
Bearing Type
Ball
Hz
60 Hz
CFM @ 0.125-In. SP
3920
Housing Finish
None
Full Load Amps
11.6/5.9-5.8
CFM @ 0.250-In. SP
3420
CFM Range
3920 to 2810 @ 0.125-in SP to 0.375-in SP
Includes
Isolation Grommet, Mounting Hardware
Type
Double Inlet Forward Curve
Drive Type
Belt Drive
Footnotes
# Motor Overload Condition
Wheel Type
Forward-Curved
Current
11.2/5.6 A
Standards
CSA Certified, UL Listed
Motor Horsepower
3/4 hp
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
150 Degrees F
Motor Frame Designation
56
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Number of Speeds
1
Motor Speed
1,725 RPM
Maximum Fan Speed
451 RPM
Includes Mounting Hardware
Yes
Mount Type
Multiposition
Housing Material Finish
Galvanized
Motor Insulation Class
B
Frequency
60 Hz
Airflow @ 0.125 in SP
3,920 cfm
Airflow @ 0.250 in SP
3,420 cfm
Includes Motor
Yes
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.375 in SP
2,810 cfm
Includes Drive Package
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Duty Class
Continuous
Maximum Static Pressure
3/8 in wc
Number of Inlets
2
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,920 cfm, Airflow @ 0.250 in SP 3,420 cfm, Airflow @ 0.375 in SP 2,810 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.