Zoro Homepage

Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V

  • Mfr # 7HN79

  • Zoro # G2390762


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN79
Zoro #
G2390762
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
14 7/8 in
Discharge Height
9 11/16 in
Housing Height (In.)
25 3/4 in
Housing Depth (In.)
22 11/16 in
Housing Width (In.)
18 5/8 in
Discharge Width
18 5/8 in
Wheel Dia.
15 1/16 in
Inlet Diameter
12 7/16 in
Wheel Width
14 7/8 in
Housing Depth
22 11/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
18 5/8 in
Outlet Height
9 11/16 in
Wheel Diameter
15 in
Housing Width
18 5/8 in
Housing Height
25 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Full Load Amps
7.6/3.7-3.8
Footnotes
# Motor Overload Condition
Housing Material
Steel
Includes
Isolation Grommet, Mounting Hardware
Speed
1
CFM @ 0.250-In. SP
3300
CFM @ 0.125-In. SP
3820
Motor RPM
1,725 RPM
Motor Type
Split Phase
Type
Double Inlet Forward Curve
Housing Finish
None
Drive Type
Belt Drive
Blower RPM
402 RPM
Speed Controllable
No
CFM Range
3820 to 3300 @ 0.125-in SP to 0.250-in SP
Bearing Type
Ball
Mounting
Multiposition
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
Wheel Type
Forward-Curved
Motor Frame Designation
56
Includes Mounting Hardware
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Outlet Shape
Rectangular
Maximum Static Pressure
1/4 in wc
Assembly
Unassembled
Motor Insulation Class
B
Current
8.6/4.3-4.2 A
Airflow @ 0.250 in SP
3,300 cfm
Motor Speed
1,725 RPM
Number of Speeds
1
Mount Type
Multiposition
Maximum Inlet Air Temperature
150 Degrees F
Flange Type
Non-Flanged
Includes Drive Package
Yes
Housing Material Finish
Galvanized
Includes Motor
Yes
Motor Horsepower
1/2 hp
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
2
Motor Duty Class
Continuous
Airflow @ 0.125 in SP
3,820 cfm
Standards
CSA Certified, UL Listed
Maximum Fan Speed
402 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,820 cfm, Airflow @ 0.250 in SP 3,300 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.