Zoro Homepage

Blower w/ Dr Pkg, 15-1/16 In, 115/230V

  • Mfr # 7J481

  • Zoro # G4217674


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J481
Zoro #
G4217674
UPC #
00190735348055
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Housing Depth (In.)
22 11/16 in
Wheel Dia.
15 1/16 in
Discharge Width
14 11/16 in
Housing Height (In.)
25 3/4 in
Discharge Height
9 11/16 in
Housing Width (In.)
14 11/16 in
Housing Width
14 11/16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
12 7/16 in
Housing Height
25 3/4 in
Wheel Diameter
15 in
Outlet Width
14 11/16 in
Outlet Height
9 11/16 in
Housing Depth
22 11/16 in
Wheel Width
10 15/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.625-In. SP
5,100 cfm
Footnotes
# Motor Overload Condition
Housing Finish
Gray
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Full Load Amps
18.8/9.4
Hz
60 Hz
CFM @ 0.125-In. SP
#
CFM Range
5100 to 3400 @ 0.625-in SP to 1.000-in SP
CFM @ 0.750-In. SP
4,770 cfm
Speed Controllable
No
Type
Double Inlet Forward Curve
Motor RPM
1,725 RPM
Motor Type
Capacitor-Start Capacitor-Run
Blower RPM
684 RPM
Housing Material
Steel
Drive Type
Belt Drive
CFM @ 0.375-In. SP
#
Mounting
Multiposition
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.250-In. SP
#
CFM @ 1.000-In. SP
3,400 cfm
CFM @ 0.500-In. SP
#
Wheel Type
Forward-Curved
Outlet Shape
Rectangular
Number of Inlets
2
Number of Speeds
1
Assembly
Unassembled
Maximum Fan Speed
684 RPM
Motor Duty Class
Continuous
Maximum Static Pressure
1 in wc
Motor Frame Designation
56
Motor Speed
1,725 RPM
Housing Material Finish
Gray
Current
18.9/10.3-9.4 A
Housing Color
Gray
Motor Horsepower
2 hp
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
Includes Motor
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Nameplate Voltage
115/208-230V AC
Airflow @ 1.000 in SP
3,400 cfm
Includes Drive Package
Yes
Mount Type
Multiposition
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Airflow @ 0.750 in SP
4,770 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,770 cfm, Airflow @ 1.000 in SP 3,400 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.