Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7HN69

  • Zoro # G3202141


product price: $1,134.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN69
Zoro #
G3202141
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Wheel Dia.
15 1/16 in
Housing Width (In.)
14 11/16 in
Discharge Width
14 11/16 in
Housing Height (In.)
25 3/4 in
Housing Depth (In.)
22 11/16 in
Discharge Height
9 11/16 in
Housing Width
14 11/16 in
Wheel Diameter
15 in
Housing Depth
22 11/16 in
Housing Height
25 3/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
9 11/16 in
Outlet Width
14 11/16 in
Inlet Diameter
12 7/16 in
Wheel Width
10 15/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Bearing Type
Double Shielded Ball
CFM @ 0.250-In. SP
2790
Type
Double Inlet Forward Curve
Footnotes
# Motor Overload Condition
Max. Ambient Temp. (F)
104 Degrees F
Speed Controllable
No
Blower RPM
402 RPM
Drive Type
Belt Drive
Housing Finish
None
Motor Type
Capacitor-Start
Hz
60 Hz
Includes
Isolation Grommet, Mounting Hardware
Speed
1
Housing Material
Steel
CFM @ 0.125-In. SP
3410
Mounting
Multiposition
Motor RPM
1,725 RPM
CFM Range
3410 to 2790 @ 0.125-in SP to 0.250-in SP
Full Load Amps
2.1-2.2/1.1
Wheel Type
Forward-Curved
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.125 in SP
3,410 cfm
Frequency
50/60 Hz
Current
1.7/0.85 A
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Number of Speeds
1
Motor Horsepower
1/2 hp
Maximum Static Pressure
1/4 in wc
Assembly
Unassembled
Motor Frame Designation
56
Standards
UL/cUL Listed
Nameplate Voltage
230/460V AC
Includes Mounting Hardware
Yes
Number of Inlets
2
Maximum Inlet Air Temperature
150 Degrees F
Includes Drive Package
Yes
Airflow @ 0.250 in SP
2,790 cfm
Motor Duty Class
Continuous
Motor Speed
1,725 RPM
Includes Motor
Yes
Outlet Shape
Rectangular
Motor Insulation Class
B
Housing Material Finish
Galvanized
Maximum Fan Speed
402 RPM
Flange Type
Non-Flanged
Mount Type
Multiposition
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,410 cfm, Airflow @ 0.250 in SP 2,790 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.