Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7HN80

  • Zoro # G1702163


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN80
Zoro #
G1702163
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
14 7/8 in
Wheel Dia.
15 1/16 in
Housing Height (In.)
25 3/4 in
Housing Width (In.)
18 5/8 in
Housing Depth (In.)
22 11/16 in
Discharge Width
18 5/8 in
Discharge Height
9 11/16 in
Wheel Diameter
15 in
Housing Height
25 3/4 in
Outlet Height
9 11/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
22 11/16 in
Housing Width
18 5/8 in
Wheel Width
14 7/8 in
Inlet Diameter
12 7/16 in
Outlet Width
18 5/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Housing Finish
None
Mounting
Multiposition
CFM Range
3820 to 3300 @ 0.125-in SP to 0.250-in SP
Type
Double Inlet Forward Curve
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
3820
Speed
1
CFM @ 0.250-In. SP
3300
Hz
60 Hz
Motor Type
Capacitor-Start
Speed Controllable
No
Max. Ambient Temp. (F)
104 Degrees F
Drive Type
Belt Drive
Full Load Amps
2.1-2.2/1.1
Includes
Isolation Grommet, Mounting Hardware
Footnotes
# Motor Overload Condition
Housing Material
Steel
Blower RPM
402 RPM
Bearing Type
Double Shielded Ball
Wheel Type
Forward-Curved
Number of Inlets
2
Includes Motor
Yes
Includes Mounting Hardware
Yes
Airflow @ 0.125 in SP
3,820 cfm
Motor Frame Designation
56
Airflow @ 0.250 in SP
3,300 cfm
Maximum Inlet Air Temperature
150 Degrees F
Motor Horsepower
1/2 hp
Frequency
50/60 Hz
Mount Type
Multiposition
Nameplate Voltage
230/460V AC
Assembly
Unassembled
Motor Insulation Class
B
Current
1.7/0.85 A
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Maximum Static Pressure
1/4 in wc
Outlet Shape
Rectangular
Number of Speeds
1
Flange Type
Non-Flanged
Standards
UL/cUL Listed
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Motor Speed
1,725 RPM
Includes Drive Package
Yes
Housing Material Finish
Galvanized
Maximum Fan Speed
402 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,820 cfm, Airflow @ 0.250 in SP 3,300 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.