Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7J477

  • Zoro # G4099103


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J477
Zoro #
G4099103
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Discharge Width
14 11/16 in
Wheel Dia.
15 1/16 in
Housing Height (In.)
25 3/4 in
Housing Depth (In.)
22 11/16 in
Discharge Height
9 11/16 in
Housing Width (In.)
14 11/16 in
Housing Width
14 11/16 in
Wheel Width
10 15/16 in
Housing Depth
22 11/16 in
Inlet Diameter
12 7/16 in
Wheel Diameter
15 in
Housing Height
25 3/4 in
Outlet Height
9 11/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
14 11/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Housing Finish
Gray
Housing Material
Steel
Drive Type
Belt Drive
Mounting
Multiposition
Includes
Isolation Grommet, Mounting Hardware
Hz
0.8333 Hz
Full Load Amps
2.8-2.8/1.4
Type
Double Inlet Forward Curve
Motor RPM
1,725 RPM
Bearing Type
Ball
Speed Controllable
No
Blower RPM
451 RPM
CFM @ 0.125-In. SP
3920
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
3420
CFM Range
3920 to 2810 @ 0.125-in SP to 0.375-in SP
Footnotes
# Motor Overload Condition
Motor Type
Capacitor-Start
CFM @ 0.375-In. SP
2810
Wheel Type
Forward-Curved
Airflow @ 0.375 in SP
2,810 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
3/8 in wc
Airflow @ 0.250 in SP
3,420 cfm
Nameplate Voltage
208-230/460V AC
Motor Duty Class
Continuous
Frequency
50/60 Hz
Motor Horsepower
3/4 hp
Assembly
Unassembled
Includes Motor
Yes
Number of Inlets
2
Maximum Inlet Air Temperature
150 Degrees F
Housing Color
Gray
Flange Type
Non-Flanged
Current
2.7/1.3 A
Mount Type
Multiposition
Outlet Shape
Rectangular
Maximum Fan Speed
451 RPM
Includes Drive Package
Yes
Airflow @ 0.125 in SP
3,920 cfm
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
Motor Speed
1,750 RPM
Motor Frame Designation
56
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Includes Mounting Hardware
Yes
Number of Speeds
1
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,920 cfm, Airflow @ 0.250 in SP 3,420 cfm, Airflow @ 0.375 in SP 2,810 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.