Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7J483

  • Zoro # G4046323


product price: $1,138.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J483
Zoro #
G4046323
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Wheel Dia.
15 1/16 in
Housing Height (In.)
25 3/4 in
Housing Depth (In.)
22 11/16 in
Housing Width (In.)
14 11/16 in
Discharge Height
9 11/16 in
Discharge Width
14 11/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
9 11/16 in
Wheel Diameter
15 in
Inlet Diameter
12 7/16 in
Housing Depth
22 11/16 in
Outlet Width
14 11/16 in
Wheel Width
10 15/16 in
Housing Width
14 11/16 in
Housing Height
25 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 1.000-In. SP
#
Housing Material
Steel
CFM @ 0.750-In. SP
#
Blower RPM
837 RPM
Full Load Amps
9.4-8.5/4.2
CFM @ 1.250-In. SP
5,400 cfm
Speed Controllable
No
Type
Double Inlet Forward Curve
CFM @ 0.500-In. SP
#
Housing Finish
Gray
Drive Type
Belt Drive
Motor RPM
1,755 RPM
CFM @ 0.375-In. SP
#
CFM @ 0.250-In. SP
#
Includes
Isolation Grommet, Mounting Hardware
CFM @ 1.500-In. SP
4,100 cfm
Hz
60 Hz
Mounting
Multiposition
Footnotes
# Motor Overload Condition
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
Capacitor-Start
Bearing Type
Ball
CFM Range
5400 to 4100 @ 1.250-in SP to 1.500-in SP
CFM @ 0.625-In. SP
#
CFM @ 0.125-In. SP
#
Wheel Type
Forward-Curved
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
Maximum Fan Speed
837 RPM
Motor Insulation Class
B
Mount Type
Multiposition
Airflow @ 1.250 in SP
5,400 cfm
Motor Duty Class
Continuous
Number of Inlets
2
Includes Mounting Hardware
Yes
Includes Motor
Yes
Motor Horsepower
3 hp
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
Standards
CE Compliant, CSA Certified, NOM, UL Listed
Housing Material Finish
Gray
Outlet Shape
Rectangular
Housing Color
Gray
Current
7.8/3.9 A
Maximum Static Pressure
1 1/2 in wc
Number of Speeds
1
Airflow @ 1.500 in SP
4,100 cfm
Frequency
60 Hz
Motor Speed
1,760 RPM
Assembly
Unassembled
Motor Frame Designation
56
Maximum Ambient Temperature
104 Degrees F
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.