Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7J487

  • Zoro # G4101386


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J487
Zoro #
G4101386
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
14 7/8 in
Wheel Dia.
15 1/16 in
Housing Depth (In.)
22 11/16 in
Housing Height (In.)
25 3/4 in
Discharge Height
9 11/16 in
Housing Width (In.)
18 5/8 in
Discharge Width
18 5/8 in
Outlet Height
9 11/16 in
Housing Depth
22 11/16 in
Outlet Width
18 5/8 in
Housing Height
25 3/4 in
Housing Width
18 5/8 in
Wheel Width
14 7/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
12 7/16 in
Wheel Diameter
15 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Type
Double Inlet Forward Curve
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
3980
Housing Finish
Gray
CFM @ 0.375-In. SP
3000
Motor Type
Capacitor-Start
Mounting
Multiposition
Bearing Type
Ball
Speed Controllable
No
Housing Material
Steel
Full Load Amps
2.8-2.8/1.4
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.125-In. SP
4340
CFM Range
4340 to 3000 @ 0.125-in SP to 0.375-in SP
Hz
0.8333 Hz
Drive Type
Belt Drive
Motor RPM
1,725 RPM
Footnotes
# Motor Overload Condition
Blower RPM
443 RPM
Wheel Type
Forward-Curved
Motor Duty Class
Continuous
Number of Speeds
1
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
4,340 cfm
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Maximum Inlet Air Temperature
150 Degrees F
Frequency
50/60 Hz
Motor Speed
1,750 RPM
Current
2.7/1.3 A
Includes Mounting Hardware
Yes
Airflow @ 0.250 in SP
3,980 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Motor Insulation Class
B
Assembly
Unassembled
Mount Type
Multiposition
Includes Motor
Yes
Standards
CSA Certified, UL Listed
Maximum Static Pressure
3/8 in wc
Outlet Shape
Rectangular
Maximum Fan Speed
443 RPM
Housing Material Finish
Gray
Airflow @ 0.375 in SP
3,000 cfm
Number of Inlets
2
Motor Frame Designation
56
Motor Horsepower
3/4 hp
Nameplate Voltage
208-230/460V AC
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,340 cfm, Airflow @ 0.250 in SP 3,980 cfm, Airflow @ 0.375 in SP 3,000 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.