Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15" Dia, 208-230/460V

  • Mfr # 7HN84

  • Zoro # G2911964


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN84
Zoro #
G2911964
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
14 7/8 in
Discharge Width
18 5/8 in
Housing Height (In.)
25 3/4 in
Discharge Height
9 11/16 in
Housing Width (In.)
18 5/8 in
Wheel Dia.
15 1/16 in
Housing Depth (In.)
22 11/16 in
Housing Depth
22 11/16 in
Inlet Diameter
12 7/16 in
Wheel Width
14 7/8 in
Wheel Diameter
15 in
Outlet Width
18 5/8 in
Housing Width
18 5/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
25 3/4 in
Outlet Height
9 11/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Motor Type
Capacitor-Start
CFM @ 0.250-In. SP
#
CFM @ 0.125-In. SP
#
CFM @ 0.375-In. SP
4500
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Full Load Amps
3.2-2.9/1.4
Footnotes
# Motor Overload Condition
Hz
60 Hz
Speed Controllable
No
CFM @ 0.500-In. SP
3,950 cfm
Housing Finish
None
Motor RPM
1,735 RPM
Blower RPM
523 RPM
Drive Type
Belt Drive
Bearing Type
Double Shielded Ball
Type
Double Inlet Forward Curve
Mounting
Multiposition
Includes
Isolation Grommet, Mounting Hardware
Speed
1
CFM Range
4500 to 3950 @ 0.375-in SP to 0.500-in SP
Wheel Type
Forward-Curved
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Motor Horsepower
1 hp
Flange Type
Non-Flanged
Housing Material Finish
Galvanized
Motor Speed
1,760 RPM
Number of Inlets
2
Includes Mounting Hardware
Yes
Assembly
Unassembled
Mount Type
Multiposition
Motor Insulation Class
B
Includes Motor
Yes
Motor Frame Designation
56
Maximum Inlet Air Temperature
150 Degrees F
Outlet Shape
Rectangular
Frequency
50/60 Hz
Number of Speeds
1
Motor Duty Class
Continuous
Includes Drive Package
Yes
Maximum Fan Speed
523 RPM
Airflow @ 0.500 in SP
3,950 cfm
Current
3.2-3.1/1.6 A
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Standards
CSA Certified, UL Listed
Airflow @ 0.375 in SP
4,500 cfm
Maximum Static Pressure
1/2 in wc
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 4,500 cfm, Airflow @ 0.500 in SP 3,950 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.