Zoro Homepage

Blower, W/ Drive Pkg, 115/208-230 Volts

  • Mfr # 7K332

  • Zoro # G3411055


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/2 in
Voltage
115/208-230
Motor HP
0.25 hp
Assembled/Unassembled
Unassembled
Wheel Width (In.)
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K332
Zoro #
G3411055
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Wheel Width (In.)
5 5/16 in
Shaft Dia. (In.)
3/4 in
Outlet Width (In.)
8 in
Width (In.)
17 3/16 in
Dimension E (In.)
14 1/4 in
Dimension F (In.)
10 3/4 in
Depth (In.)
27 in
Outlet Height (In.)
11 3/4 in
Dimension H (In.)
7 7/8 in
Dimension S (In.)
20 1/2 in
Dimension A (In.)
12 7/8 in
Dimension J (In.)
6 3/4 in
Dimension C (In.)
11 3/4 in
Dimension P (In.)
12 7/8 in
Dimension D (In.)
8 in
Dimension L (In.)
8 1/16 in
Dimension M (In.)
19 7/8 in
Dimension B (In.)
13 in
Inlet Dia. (In.)
12 7/8 in
Dimension T (In.)
17 in
Height (In.)
21 7/8 in
Dimension K (In.)
9 1/8 in
Dimension X (In.)
14 in
Dimension N (In.)
6 in
Overall Height
21 7/8 in
Overall Depth
27 in
Housing Width
17 3/16 in
Inlet Diameter
12 7/8 in
Wheel Width
5 1/4 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 3/4 in
Overall Width
17 3/16 in
Outlet Width
8 in
Housing Depth
27 in
Housing Height
21 7/8 in
Wheel Diameter
10 1/2 in

Details

Voltage
115/208-230
Motor HP
0.25 hp
Assembled/Unassembled
Unassembled
Motor Type
Capacitor-Start
dBA @ 5 Feet
62
Motor Frame
48
Housing Material
Steel
Type
Backward Incline Belt Drive With Drive Package
CFM @ 0.750-In. SP
1,054 cfm
Phase
1
Housing Finish
Gray Baked Polyester Epoxy
Motor RPM
1,725 RPM
Rotation
CW
Full Load Amps
4.5/2.2-2.2
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
0.25 hp
Wheel Material
Steel
CFM @ 1.000-In. SP
948
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Item
Blower
Blower RPM
1865
Hz
60 Hz
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Bearing Type
Pillow Block Ball
CFM @ 0.500-In. SP
1,140 cfm
CFM @ 0.250-In. SP
1,213 cfm
Drive Type
Belt Drive
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 0.250 in SP
1,213 cfm
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
AMCA Fan Class
I
Wheel Type
Backward-Inclined
Maximum Inlet Air Temperature
250 Degrees F
Current
5.6/2.8-2.7 A
Number of Discharge Positions
7
Number of Inlets
1
Airflow @ 0.750 in SP
1,054 cfm
Motor Duty Class
Continuous
Thermal Overload Protection
No
Sound Level
62 dBA @ 5 ft
Motor Speed
1,725 RPM
Assembly
Unassembled
Housing Color
Gray
Motor Insulation Class
F
Minimum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,865 RPM
Standards
AMCA Air Performance Certified
Airflow @ 1.250 in SP
805 cfm
Motor Frame Designation
48
Housing Material Finish
Baked Enamel
Number of Speeds
1
Discharge Position
Bottom Horizontal
Maximum Static Pressure
1 1/4 in wc
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Motor Horsepower
1/4 hp
Includes Drive Package
Yes
Flange Type
Non-Flanged
Airflow @ 1.000 in SP
948 cfm
Includes Motor
Yes
Airflow @ 0.500 in SP
1,140 cfm
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,213 cfm, Airflow @ 0.500 in SP 1,140 cfm, Airflow @ 0.750 in SP 1,054 cfm, Airflow @ 1.000 in SP 948 cfm, Airflow @ 1.250 in SP 805 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.