Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 115/208-230 Volts

  • Mfr # 7K339

  • Zoro # G0391011


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/2 in
Voltage
115/208-230
Motor HP
0.75 hp
Rotation
CW
CFM @ 1.000-In. SP
1,649
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K339
Zoro #
G0391011
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Dimension N (In.)
6 in
Outlet Width (In.)
8 in
Inlet Dia. (In.)
12 7/8 in
Dimension X (In.)
14 in
Dimension S (In.)
20 1/2 in
Dimension H (In.)
7 7/8 in
Dimension C (In.)
11 3/4 in
Dimension A (In.)
12 7/8 in
Wheel Width (In.)
5 5/16 in
Depth (In.)
27 in
Dimension P (In.)
12 7/8 in
Dimension F (In.)
10 3/4 in
Shaft Dia. (In.)
3/4 in
Dimension J (In.)
6 3/4 in
Dimension E (In.)
14 1/4 in
Width (In.)
17 3/16 in
Dimension K (In.)
9 1/8 in
Dimension L (In.)
8 1/16 in
Dimension M (In.)
19 7/8 in
Dimension B (In.)
13 in
Height (In.)
21 7/8 in
Dimension T (In.)
17 in
Dimension D (In.)
8 in
Outlet Height (In.)
11 3/4 in
Shaft Diameter
3/4 in
Housing Width
17 3/16 in
Overall Width
17 3/16 in
Inlet Diameter
12 7/8 in
Housing Height
21 7/8 in
Overall Height
21 7/8 in
Wheel Width
5 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 3/4 in
Outlet Width
8 in
Overall Depth
27 in
Housing Depth
27 in
Wheel Diameter
10 1/2 in

Details

Voltage
115/208-230
Motor HP
0.75 hp
Rotation
CW
CFM @ 1.000-In. SP
1,649
Max. BHP
0.75 hp
Full Load Amps
11/5.4-5.5
Phase
1
CFM @ 0.500-In. SP
1,750 cfm
Motor Type
Capacitor-Start
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 2.000-In. SP
1,389
CFM @ 0.250-In. SP
1,796 cfm
Motor Frame
56
Motor Enclosure
Totally Enclosed Fan Cooled
Type
Backward Incline Belt Drive With Drive Package
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Housing Material
Steel
Bearing Type
Pillow Block Ball
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
2685
Hz
60 Hz
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 1.500-In. SP
1,532
CFM @ 2.500-In. SP
1,201
Item
Blower
dBA @ 5 Feet
69
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
1,701 cfm
Wheel Material
Steel
Number of Discharge Positions
7
Number of Speeds
1
Maximum Static Pressure
2 1/2 in wc
Drive Type
Belt Drive
Includes Motor
Yes
Airflow @ 2.500 in SP
1,201 cfm
Airflow @ 0.500 in SP
1,750 cfm
Nameplate Voltage
115/208-230V AC
Airflow @ 1.250 in SP
1,593 cfm
Outlet Shape
Rectangular
Maximum Fan Speed
2,685 RPM
Airflow @ 0.750 in SP
1,701 cfm
Includes Drive Package
Yes
Airflow @ 0.250 in SP
1,796 cfm
Assembly
Unassembled
Motor Frame Designation
56
Minimum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
250 Degrees F
Thermal Overload Protection
No
Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Discharge Position
Bottom Horizontal
Housing Color
Gray
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Baked Enamel
Wheel Type
Backward-Inclined
AMCA Fan Class
I
Airflow @ 1.500 in SP
1,532 cfm
Standards
AMCA Air Performance Certified
Current
11.4/5.7 A
Airflow @ 2.000 in SP
1,389 cfm
Number of Inlets
1
Motor Insulation Class
F
Frequency
60 Hz
Airflow @ 1.000 in SP
1,649 cfm
Sound Level
69 dBA @ 5 ft
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Flange Type
Non-Flanged
Motor Duty Class
Continuous
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,796 cfm, Airflow @ 0.500 in SP 1,750 cfm, Airflow @ 0.750 in SP 1,701 cfm, Airflow @ 1.000 in SP 1,649 cfm, Airflow @ 1.250 in SP 1,593 cfm, Airflow @ 1.500 in SP 1,532 cfm, Airflow @ 2.000 in SP 1,389 cfm, Airflow @ 2.500 in SP 1,201 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.