Zoro Homepage

Blower, W/ Drive Pkg, 115/208-230 Volts

  • Mfr # 7K341

  • Zoro # G2332041


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/2 in
Voltage
115/208-230
Motor HP
1 hp
Outlet Width (In.)
8 in
Dimension K (In.)
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K341
Zoro #
G2332041
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Outlet Width (In.)
8 in
Dimension K (In.)
9 1/8 in
Dimension L (In.)
8 1/16 in
Dimension N (In.)
6 in
Dimension S (In.)
20 1/2 in
Dimension A (In.)
12 7/8 in
Shaft Dia. (In.)
3/4 in
Outlet Height (In.)
11 3/4 in
Wheel Width (In.)
5 5/16 in
Dimension T (In.)
17 in
Dimension B (In.)
13 in
Dimension C (In.)
11 3/4 in
Dimension F (In.)
10 3/4 in
Height (In.)
21 7/8 in
Width (In.)
17 3/16 in
Dimension X (In.)
14 in
Dimension H (In.)
7 7/8 in
Dimension M (In.)
19 7/8 in
Dimension P (In.)
12 7/8 in
Dimension D (In.)
8 in
Dimension J (In.)
6 3/4 in
Inlet Dia. (In.)
12 7/8 in
Depth (In.)
27 in
Dimension E (In.)
14 1/4 in
Wheel Diameter
10 1/2 in
Housing Height
21 7/8 in
Outlet Height
11 3/4 in
Overall Height
21 7/8 in
Overall Depth
27 in
Wheel Width
5 1/4 in
Outlet Width
8 in
Shaft Diameter
3/4 in
Housing Depth
27 in
Overall Width
17 3/16 in
Housing Width
17 3/16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
12 7/8 in

Details

Voltage
115/208-230
Motor HP
1 hp
CFM @ 1.500-In. SP
1,756
CFM @ 2.500-In. SP
1,506
dBA @ 5 Feet
72
Housing Finish
Gray Baked Polyester Epoxy
Hz
60 Hz
CFM @ 3.000-In. SP
1,333
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
1,856
Type
Backward Incline Belt Drive With Drive Package
Blower RPM
2955
Phase
1
Motor Type
Capacitor-Start
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Pillow Block Ball
CFM @ 0.750-In. SP
1,901 cfm
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor Frame
56
CFM @ 0.500-In. SP
1,944 cfm
CFM @ 0.250-In. SP
1,986 cfm
Wheel Material
Steel
Full Load Amps
11.8/6.3-5.9
Item
Blower
Rotation
CW
CFM @ 3.500-In. SP
1,096
Motor RPM
3,450 RPM
Max. BHP
1.0 hp
CFM @ 2.000-In. SP
1,642
Assembled/Unassembled
Unassembled
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Thermal Overload Protection
No
Outlet Shape
Rectangular
Wheel Type
Backward-Inclined
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Motor Speed
3,450 RPM
Airflow @ 1.250 in SP
1,807 cfm
Current
13.6/6.9-6.8 A
Airflow @ 1.500 in SP
1,756 cfm
Includes Drive Package
Yes
Includes Motor
Yes
Motor Frame Designation
56
Airflow @ 0.250 in SP
1,986 cfm
Motor Insulation Class
F
Number of Speeds
1
Standards
AMCA Air Performance Certified
Airflow @ 2.500 in SP
1,506 cfm
Motor Horsepower
1 hp
Minimum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Maximum Fan Speed
2,955 RPM
Airflow @ 2.000 in SP
1,642 cfm
Airflow @ 0.500 in SP
1,944 cfm
Airflow @ 3.500 in SP
1,096 cfm
Housing Material Finish
Baked Enamel
Airflow @ 1.000 in SP
1,856 cfm
Sound Level
72 dBA @ 5 ft
Flange Type
Non-Flanged
Drive Type
Belt Drive
Airflow @ 3.000 in SP
1,333 cfm
Number of Discharge Positions
7
Frequency
60 Hz
Maximum Static Pressure
3 1/2 in wc
Number of Inlets
1
Housing Color
Gray
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Airflow @ 0.750 in SP
1,901 cfm
AMCA Fan Class
I
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
250 Degrees F
Discharge Position
Bottom Horizontal
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,986 cfm, Airflow @ 0.500 in SP 1,944 cfm, Airflow @ 0.750 in SP 1,901 cfm, Airflow @ 1.000 in SP 1,856 cfm, Airflow @ 1.250 in SP 1,807 cfm, Airflow @ 1.500 in SP 1,756 cfm, Airflow @ 2.000 in SP 1,642 cfm, Airflow @ 2.500 in SP 1,506 cfm, Airflow @ 3.000 in SP 1,333 cfm, Airflow @ 3.500 in SP 1,096 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.