Zoro Homepage

Blower, W/ Drive Pkg, 115/208-230 Volts

  • Mfr # 7K382

  • Zoro # G2185163


product price: $3,341.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Voltage
115/208-230
Motor HP
1.5 hp
Dimension N (In.)
10 in
Dimension B (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K382
Zoro #
G2185163
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Dimension N (In.)
10 in
Dimension B (In.)
17 in
Depth (In.)
42 15/16 in
Dimension J (In.)
13 3/4 in
Dimension D (In.)
15 7/8 in
Dimension L (In.)
15 3/4 in
Dimension R (In.)
20 1/8 in
Dimension S (In.)
36 1/4 in
Wheel Width (In.)
10 1/32 in
Dimension E (In.)
17 in
Dimension F (In.)
23 3/8 in
Dimension T (In.)
25 in
Dimension Q (In.)
17 7/8 in
Outlet Width (In.)
15 7/8 in
Width (In.)
34 1/2 in
Height (In.)
40 1/4 in
Dimension C (In.)
21 1/2 in
Inlet Dia. (In.)
21 1/2 in
Outlet Height (In.)
21 1/2 in
Dimension M (In.)
31 1/2 in
Dimension X (In.)
23 3/4 in
Shaft Dia. (In.)
1 3/16 in
Dimension A (In.)
25 in
Dimension P (In.)
21 1/2 in
Dimension H (In.)
16 1/2 in
Dimension K (In.)
18 3/4 in
Overall Width
34 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
40 1/4 in
Overall Height
40 1/4 in
Outlet Width
15 7/8 in
Wheel Width
10 in
Inlet Diameter
21 1/2 in
Housing Width
34 1/2 in
Shaft Diameter
1 3/16 in
Housing Depth
42 15/16 in
Wheel Diameter
20 in
Outlet Height
21 1/2 in
Overall Depth
42 15/16 in

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 5,551 cfm, Airflow @ 0.500 in SP 5,306 cfm, Airflow @ 0.750 in SP 5,035 cfm, Airflow @ 1.000 in SP 4,727 cfm, Airflow @ 1.250 in SP 4,369 cfm, Airflow @ 1.500 in SP 3,934 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.