Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K381

  • Zoro # G3483706


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
18 1/4 in
Voltage
208-230/460
Motor HP
5 hp
Inlet Dia. (In.)
19 5/8 in
CFM @ 2.500-In. SP
6,415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K381
Zoro #
G3483706
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/4 in
Inlet Dia. (In.)
19 5/8 in
Depth (In.)
41 1/4 in
Dimension A (In.)
23 1/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension P (In.)
19 5/8 in
Dimension S (In.)
33 3/8 in
Dimension X (In.)
21 7/8 in
Width (In.)
31 3/4 in
Dimension M (In.)
30 5/8 in
Dimension Q (In.)
15 3/4 in
Dimension B (In.)
17 in
Dimension K (In.)
17 1/8 in
Dimension H (In.)
15 in
Dimension L (In.)
14 5/8 in
Wheel Width (In.)
8 15/16 in
Dimension J (In.)
12 5/8 in
Outlet Height (In.)
19 5/8 in
Dimension N (In.)
9 1/8 in
Dimension D (In.)
17 1/2 in
Outlet Width (In.)
14 1/4 in
Dimension T (In.)
25 in
Height (In.)
36 7/8 in
Dimension E (In.)
17 1/2 in
Dimension C (In.)
19 5/8 in
Dimension R (In.)
19 5/8 in
Dimension F (In.)
21 1/2 in
Wheel Diameter
18 1/4 in
Shaft Diameter
1 3/16 in
Overall Height
36 7/8 in
Overall Depth
41 1/4 in
Housing Depth
41 1/4 in
Housing Width
31 3/4 in
Outlet Width
14 1/4 in
Housing Height
36 7/8 in
Inlet Diameter
19 5/8 in
Outlet Height
19 5/8 in
Wheel Width
8 15/16 in
Overall Width
31 3/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Voltage
208-230/460
Motor HP
5 hp
CFM @ 2.500-In. SP
6,415
CFM @ 3.000-In. SP
6,075
CFM @ 3.500-In. SP
5,697
Housing Material
Steel
Phase
3
CFM @ 0.750-In. SP
7,437 cfm
CFM @ 4.000-In. SP
5,317
Motor Type
3-Phase
Blower RPM
1980
Max. BHP
5.0 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Rotation
CW
Max. Inlet Temp. (Deg. F)
250 Degrees F
Assembled/Unassembled
Unassembled
Full Load Amps
14.8-13.4/6.7
dBA @ 5 Feet
76
Item
Blower
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor RPM
1,745 RPM
Bearing Type
Pillow Block Ball
Type
Backward Incline Belt Drive With Drive Package
CFM @ 1.500-In. SP
7,027
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
184T
CFM @ 1.000-In. SP
7,305
CFM @ 0.500-In. SP
7,565 cfm
Wheel Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 2.000-In. SP
6,731
CFM @ 4.500-In. SP
4,558
Motor Speed
1,750 RPM
Number of Inlets
1
Sound Level
76 dBA @ 5 ft
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 4.000 in SP
5,317 cfm
Assembly
Unassembled
Motor Horsepower
5 hp
Housing Color
Gray
Standards
AMCA Air Performance Certified
Airflow @ 3.000 in SP
6,075 cfm
Maximum Fan Speed
1,980 RPM
AMCA Fan Class
I
Motor Insulation Class
B
Motor Frame Designation
184T
Airflow @ 4.500 in SP
4,558 cfm
Outlet Shape
Rectangular
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
Maximum Inlet Air Temperature
250 Degrees F
Drive Type
Belt Drive
Current
13.0/6.4 A
Airflow @ 1.000 in SP
7,305 cfm
Maximum Static Pressure
4 1/2 in wc
Airflow @ 0.750 in SP
7,437 cfm
Airflow @ 2.000 in SP
6,731 cfm
Frequency
60 Hz
Discharge Position
Bottom Horizontal
Flange Type
Non-Flanged
Airflow @ 0.500 in SP
7,565 cfm
Wheel Type
Backward-Inclined
Airflow @ 1.500 in SP
7,027 cfm
Airflow @ 1.250 in SP
7,168 cfm
Motor Duty Class
Continuous
Thermal Overload Protection
No
Airflow @ 2.500 in SP
6,415 cfm
Number of Speeds
1
Housing Material Finish
Baked Enamel
Airflow @ 3.500 in SP
5,697 cfm
Number of Discharge Positions
7
Maximum Ambient Temperature
104 Degrees F
Minimum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,565 cfm, Airflow @ 0.750 in SP 7,437 cfm, Airflow @ 1.000 in SP 7,305 cfm, Airflow @ 1.250 in SP 7,168 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.