Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K383

  • Zoro # G3455636


product price: $3,337.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Voltage
208-230/460
Motor HP
1.5 hp
Dimension K (In.)
18 3/4 in
Type
Backward Incline Belt Drive With Drive Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K383
Zoro #
G3455636
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Dimension K (In.)
18 3/4 in
Dimension T (In.)
25 in
Dimension L (In.)
15 3/4 in
Wheel Width (In.)
10 1/32 in
Dimension D (In.)
15 7/8 in
Dimension F (In.)
23 3/8 in
Dimension C (In.)
21 1/2 in
Dimension X (In.)
23 3/4 in
Dimension E (In.)
17 in
Inlet Dia. (In.)
21 1/2 in
Dimension S (In.)
36 1/4 in
Dimension R (In.)
20 1/8 in
Outlet Height (In.)
21 1/2 in
Dimension M (In.)
31 1/2 in
Dimension Q (In.)
17 7/8 in
Dimension N (In.)
10 in
Height (In.)
40 1/4 in
Depth (In.)
42 15/16 in
Dimension H (In.)
16 1/2 in
Dimension P (In.)
21 1/2 in
Width (In.)
34 1/2 in
Shaft Dia. (In.)
1 3/16 in
Dimension B (In.)
17 in
Dimension J (In.)
13 3/4 in
Outlet Width (In.)
15 7/8 in
Dimension A (In.)
25 in
Shaft Diameter
1 3/16 in
Wheel Diameter
20 in
Outlet Width
15 7/8 in
Overall Width
34 1/2 in
Wheel Width
10 in
Housing Width
34 1/2 in
Outlet Height
21 1/2 in
Housing Height
40 1/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
21 1/2 in
Overall Depth
42 15/16 in
Housing Depth
42 15/16 in
Overall Height
40 1/4 in

Details

Voltage
208-230/460
Motor HP
1.5 hp
Type
Backward Incline Belt Drive With Drive Package
Motor RPM
1,730 RPM
Motor Type
3-Phase
Housing Finish
Gray Baked Polyester Epoxy
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor Frame
145T
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
4.5-4.1/2.0
dBA @ 5 Feet
68
CFM @ 0.750-In. SP
5,035 cfm
CFM @ 0.250-In. SP
5,551 cfm
Max. BHP
1.49 hp
CFM @ 0.500-In. SP
5,306 cfm
Item
Blower
Bearing Type
Pillow Block Ball
CFM @ 1.500-In. SP
3,934
Phase
3
Rotation
CW
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Blower RPM
1130
CFM @ 1.000-In. SP
4,727
Wheel Material
Steel
Airflow @ 1.000 in SP
4,727 cfm
Airflow @ 1.250 in SP
4,369 cfm
Maximum Fan Speed
1,130 RPM
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Wheel Type
Backward-Inclined
Motor Duty Class
Continuous
Sound Level
68 dBA @ 5 ft
Frequency
50/60 Hz
Airflow @ 0.250 in SP
5,551 cfm
Motor Frame Designation
145T
Number of Inlets
1
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Discharge Position
Bottom Horizontal
Thermal Overload Protection
No
Housing Material Finish
Baked Enamel
Maximum Inlet Air Temperature
250 Degrees F
Minimum Ambient Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Standards
AMCA Air Performance Certified
Airflow @ 0.750 in SP
5,035 cfm
Airflow @ 1.500 in SP
3,934 cfm
Current
4.5-4.3/2.2 A
Includes Motor
Yes
Housing Color
Gray
Flange Type
Non-Flanged
Number of Speeds
1
Number of Discharge Positions
7
Motor Insulation Class
F
Motor Speed
1,755 RPM
Drive Type
Belt Drive
AMCA Fan Class
I
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.500 in SP
5,306 cfm
Assembly
Unassembled
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 5,551 cfm, Airflow @ 0.500 in SP 5,306 cfm, Airflow @ 0.750 in SP 5,035 cfm, Airflow @ 1.000 in SP 4,727 cfm, Airflow @ 1.250 in SP 4,369 cfm, Airflow @ 1.500 in SP 3,934 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.