Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K387

  • Zoro # G2250631


product price: $3,394.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Voltage
208-230/460
Motor HP
5 hp
Inlet Dia. (In.)
21 1/2 in
Dimension Q (In.)
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K387
Zoro #
G2250631
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Inlet Dia. (In.)
21 1/2 in
Dimension Q (In.)
17 7/8 in
Depth (In.)
42 15/16 in
Dimension A (In.)
25 in
Dimension R (In.)
20 1/8 in
Dimension J (In.)
13 3/4 in
Width (In.)
34 1/2 in
Dimension P (In.)
21 1/2 in
Outlet Width (In.)
15 7/8 in
Wheel Width (In.)
10 1/32 in
Shaft Dia. (In.)
1 3/16 in
Dimension M (In.)
31 1/2 in
Dimension D (In.)
15 7/8 in
Dimension H (In.)
16 1/2 in
Dimension L (In.)
15 3/4 in
Dimension K (In.)
18 3/4 in
Dimension N (In.)
10 in
Dimension C (In.)
21 1/2 in
Dimension S (In.)
36 1/4 in
Dimension E (In.)
17 in
Dimension X (In.)
23 3/4 in
Outlet Height (In.)
21 1/2 in
Dimension F (In.)
23 3/8 in
Height (In.)
40 1/4 in
Dimension T (In.)
25 in
Dimension B (In.)
17 in
Shaft Diameter
1 3/16 in
Wheel Diameter
20 in
Housing Depth
42 15/16 in
Outlet Width
15 7/8 in
Inlet Diameter
21 1/2 in
Overall Width
34 1/2 in
Wheel Width
10 in
Outlet Height
21 1/2 in
Housing Height
40 1/4 in
Housing Width
34 1/2 in
Overall Height
40 1/4 in
Overall Depth
42 15/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Voltage
208-230/460
Motor HP
5 hp
Max. BHP
4.99 hp
Bearing Type
Pillow Block Ball
CFM @ 2.500-In. SP
6,829
Motor Type
3-Phase
dBA @ 5 Feet
75
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
184T
Hz
60 Hz
CFM @ 0.750-In. SP
8,181 cfm
Max. Inlet Temp. (Deg. F)
250 Degrees F
Item
Blower
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
8,489 cfm
CFM @ 0.500-In. SP
8,338 cfm
Type
Backward Incline Belt Drive With Drive Package
CFM @ 1.000-In. SP
8,017
Blower RPM
1690
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Phase
3
CFM @ 2.000-In. SP
7,272
Rotation
CW
Full Load Amps
14.8-13.4/6.7
CFM @ 3.500-In. SP
5,690
CFM @ 3.000-In. SP
6,314
Assembled/Unassembled
Unassembled
CFM @ 1.500-In. SP
7,664
Housing Material
Steel
Motor RPM
1,745 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Minimum Ambient Temperature
104 Degrees F
Wheel Type
Backward-Inclined
Number of Discharge Positions
7
Airflow @ 1.500 in SP
7,664 cfm
Airflow @ 0.500 in SP
8,338 cfm
Airflow @ 2.500 in SP
6,829 cfm
Assembly
Unassembled
Airflow @ 1.250 in SP
7,844 cfm
Airflow @ 1.000 in SP
8,017 cfm
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
Standards
AMCA Air Performance Certified
Motor Speed
1,750 RPM
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Color
Gray
Motor Duty Class
Continuous
Motor Horsepower
5 hp
Discharge Position
Bottom Horizontal
Drive Type
Belt Drive
Frequency
60 Hz
Housing Material Finish
Baked Enamel
Includes Motor
Yes
Airflow @ 3.500 in SP
5,690 cfm
Number of Speeds
1
Airflow @ 3.000 in SP
6,314 cfm
Airflow @ 2.000 in SP
7,272 cfm
Sound Level
75 dBA @ 5 ft
AMCA Fan Class
I
Motor Insulation Class
F
Nameplate Voltage
208-230/460V AC
Thermal Overload Protection
No
Airflow @ 0.250 in SP
8,489 cfm
Number of Inlets
1
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,690 RPM
Outlet Shape
Rectangular
Motor Frame Designation
184T
Airflow @ 0.750 in SP
8,181 cfm
Maximum Static Pressure
3 1/2 in wc
Current
13.0/6.4 A
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 8,489 cfm, Airflow @ 0.500 in SP 8,338 cfm, Airflow @ 0.750 in SP 8,181 cfm, Airflow @ 1.000 in SP 8,017 cfm, Airflow @ 1.250 in SP 7,844 cfm, Airflow @ 1.500 in SP 7,664 cfm, Airflow @ 2.000 in SP 7,272 cfm, Airflow @ 2.500 in SP 6,829 cfm, Airflow @ 3.000 in SP 6,314 cfm, Airflow @ 3.500 in SP 5,690 cfm, Airflow @ 4.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.