Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 115/208-230V

  • Mfr # 7HP00

  • Zoro # G0615334


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
17 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HP00
Zoro #
G0615334
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
17 1/2 in
Discharge Width
21 7/8 in
Housing Depth (In.)
27 in
Wheel Dia.
17 13/16 in
Discharge Height
11 3/4 in
Housing Width (In.)
21 7/8 in
Housing Height (In.)
30 11/16 in
Inlet Diameter
14 5/16 in
Outlet Height
11 3/4 in
Housing Height
30 11/16 in
Housing Depth
27 in
Wheel Diameter
17 3/4 in
Housing Width
21 7/8 in
Wheel Width
17 1/2 in
Outlet Width
21 7/8 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Speed
1
CFM @ 0.250-In. SP
4350
Drive Type
Belt Drive
Mounting
Multiposition
Housing Material
Steel
Bearing Type
Ball
Hz
60 Hz
Footnotes
# Motor Overload Condition
CFM Range
5600 to 4350 @ 0.125-in SP to 0.250-in SP
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.125-In. SP
5600
Housing Finish
None
Motor RPM
1,725 RPM
Type
Double Inlet Forward Curve
Speed Controllable
No
Motor Type
Split Phase
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
331 RPM
Full Load Amps
11.6/5.9-5.8
Wheel Type
Forward-Curved
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Housing Material Finish
Galvanized
Current
11.2/5.6 A
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Mount Type
Multiposition
Motor Speed
1,725 RPM
Includes Drive Package
Yes
Number of Inlets
2
Assembly
Unassembled
Airflow @ 0.125 in SP
5,600 cfm
Maximum Fan Speed
331 RPM
Frequency
60 Hz
Number of Speeds
1
Standards
CSA Certified, UL Listed
Motor Duty Class
Continuous
Outlet Shape
Rectangular
Maximum Static Pressure
1/4 in wc
Motor Frame Designation
56
Airflow @ 0.250 in SP
4,350 cfm
Motor Horsepower
3/4 hp
Flange Type
Non-Flanged
Motor Insulation Class
B
Includes Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,600 cfm, Airflow @ 0.250 in SP 4,350 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.