Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7HP08

  • Zoro # G1742203


product price: $1,813.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
17 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HP08
Zoro #
G1742203
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
17 1/2 in
Housing Width (In.)
21 7/8 in
Discharge Height
11 3/4 in
Housing Height (In.)
30 11/16 in
Housing Depth (In.)
27 in
Discharge Width
21 7/8 in
Wheel Dia.
17 13/16 in
Housing Depth
27 in
Outlet Height
11 3/4 in
Housing Height
30 11/16 in
Wheel Diameter
17 3/4 in
Wheel Width
17 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
21 7/8 in
Inlet Diameter
14 5/16 in
Outlet Width
21 7/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Motor RPM
1,750 RPM
CFM @ 0.250-In. SP
#
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
Drive Type
Belt Drive
CFM @ 0.500-In. SP
#
CFM @ 0.375-In. SP
#
Blower RPM
620 RPM
CFM @ 0.625-In. SP
#
Type
Double Inlet Forward Curve
Mounting
Multiposition
CFM @ 0.125-In. SP
#
Full Load Amps
9.2-8.3/4.2
Footnotes
# Motor Overload Condition
Speed
1
CFM @ 0.750-In. SP
#
Motor Type
Capacitor-Start
CFM @ 0.875-In. SP
#
CFM Range
7100 to 5410 @ 1.000-in SP to 1.250-in SP
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
CFM @ 1.250-In. SP
5,410 cfm
Bearing Type
Double Shielded Ball
CFM @ 1.000-In. SP
7,100 cfm
Housing Finish
None
Wheel Type
Forward-Curved
Includes Motor
Yes
Outlet Shape
Rectangular
Includes Drive Package
Yes
Airflow @ 1.000 in SP
7,100 cfm
Current
8.3-7.8/3.9 A
Standards
CSA Certified, UL Listed
Housing Material Finish
Galvanized
Includes Mounting Hardware
Yes
Number of Speeds
1
Maximum Fan Speed
620 RPM
Mount Type
Multiposition
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 1.250 in SP
5,410 cfm
Flange Type
Non-Flanged
Maximum Static Pressure
1 1/4 in wc
Number of Inlets
2
Motor Horsepower
3 hp
Frequency
50/60 Hz
Motor Frame Designation
56
Motor Duty Class
Continuous
Motor Speed
1,770 RPM
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Nameplate Voltage
208-230/460V AC
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Motor Insulation Class
B
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 7,100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.