Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7J495

  • Zoro # G3985387


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J495
Zoro #
G3985387
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/2 in
Discharge Width
17 3/8 in
Wheel Dia.
17 13/16 in
Housing Depth (In.)
27 in
Housing Width (In.)
17 3/8 in
Housing Height (In.)
30 11/16 in
Discharge Height
11 3/4 in
Outlet Width
17 3/8 in
Housing Width
17 3/8 in
Housing Height
30 11/16 in
Wheel Width
12 1/2 in
Inlet Diameter
14 5/16 in
Wheel Diameter
17 3/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 3/4 in
Housing Depth
27 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Drive Type
Belt Drive
Housing Material
Steel
Footnotes
# Motor Overload Condition
Type
Double Inlet Forward Curve
Blower RPM
360 RPM
CFM @ 0.250-In. SP
4320
Speed Controllable
No
Bearing Type
Ball
CFM @ 0.375-In. SP
3100
Mounting
Multiposition
CFM @ 0.125-In. SP
5170
CFM Range
5170 to 3100 @ 0.125-in SP to 0.375-in SP
Includes
Isolation Grommet, Mounting Hardware
Motor Type
Capacitor-Start
Motor RPM
1,725 RPM
Full Load Amps
2.8-2.8/1.4
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
Gray
Hz
0.8333 Hz
Wheel Type
Forward-Curved
Motor Insulation Class
B
Motor Speed
1,750 RPM
Current
2.7/1.3 A
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Includes Mounting Hardware
Yes
Housing Material Finish
Gray
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Includes Motor
Yes
Outlet Shape
Rectangular
Frequency
50/60 Hz
Maximum Fan Speed
360 RPM
Airflow @ 0.125 in SP
5,170 cfm
Number of Speeds
1
Motor Horsepower
3/4 hp
Airflow @ 0.375 in SP
3,100 cfm
Includes Drive Package
Yes
Maximum Static Pressure
3/8 in wc
Maximum Inlet Air Temperature
150 Degrees F
Flange Type
Non-Flanged
Airflow @ 0.250 in SP
4,320 cfm
Mount Type
Multiposition
Motor Duty Class
Continuous
Motor Frame Designation
56
Number of Inlets
2
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,170 cfm, Airflow @ 0.250 in SP 4,320 cfm, Airflow @ 0.375 in SP 3,100 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.