Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7J500

  • Zoro # G4159863


product price: $1,401.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J500
Zoro #
G4159863
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/2 in
Discharge Height
11 3/4 in
Housing Depth (In.)
27 in
Housing Height (In.)
30 11/16 in
Discharge Width
17 3/8 in
Housing Width (In.)
17 3/8 in
Wheel Dia.
17 13/16 in
Housing Width
17 3/8 in
Outlet Width
17 3/8 in
Wheel Diameter
17 3/4 in
Outlet Height
11 3/4 in
Housing Height
30 11/16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
12 1/2 in
Housing Depth
27 in
Inlet Diameter
14 5/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Mounting
Multiposition
Speed Controllable
No
Motor RPM
1,745 RPM
Hz
0.8333 Hz
Footnotes
# Motor Overload Condition
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.750-In. SP
6,180 cfm
Bearing Type
Ball
Full Load Amps
6.0-5.8/2.9
CFM @ 0.500-In. SP
#
Includes
Isolation Grommet, Mounting Hardware
Type
Double Inlet Forward Curve
CFM @ 0.625-In. SP
#
CFM @ 0.125-In. SP
#
CFM @ 0.375-In. SP
#
Housing Material
Steel
Motor Type
Capacitor-Start
Housing Finish
Gray
Drive Type
Belt Drive
CFM @ 0.250-In. SP
#
CFM Range
6180 @ 0.750-in SP
Blower RPM
571 RPM
Wheel Type
Forward-Curved
Flange Type
Non-Flanged
Nameplate Voltage
230/460V AC
Motor Speed
1,750 RPM
Housing Color
Gray
Maximum Static Pressure
3/4 in wc
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
Standards
CSA Certified, UL Listed
Airflow @ 0.750 in SP
6,180 cfm
Housing Material Finish
Gray
Mount Type
Multiposition
Includes Mounting Hardware
Yes
Motor Frame Designation
56
Motor Insulation Class
B
Includes Motor
Yes
Includes Drive Package
Yes
Number of Inlets
2
Motor Duty Class
Continuous
Maximum Fan Speed
571 RPM
Outlet Shape
Rectangular
Assembly
Unassembled
Number of Speeds
1
Motor Horsepower
2 hp
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Frequency
50/60 Hz
Current
5.9-5.7/2.8 A
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 6,180 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.