Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7J506

  • Zoro # G4057067


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
17 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J506
Zoro #
G4057067
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
17 1/2 in
Discharge Width
21 7/8 in
Discharge Height
11 3/4 in
Wheel Dia.
17 13/16 in
Housing Depth (In.)
27 in
Housing Width (In.)
21 7/8 in
Housing Height (In.)
30 11/16 in
Housing Height
30 11/16 in
Wheel Width
17 1/2 in
Inlet Diameter
14 5/16 in
Wheel Diameter
17 3/4 in
Outlet Width
21 7/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
11 3/4 in
Housing Width
21 7/8 in
Housing Depth
27 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.250-In. SP
#
Full Load Amps
3.2-3.2/1.6
Includes
Isolation Grommet, Mounting Hardware
Mounting
Multiposition
CFM @ 0.125-In. SP
#
Bearing Type
Ball
CFM @ 0.375-In. SP
5500
Hz
0.8333 Hz
CFM Range
5500 to 3400 @ 0.375-in SP to 0.500-in SP
Speed Controllable
No
Type
Double Inlet Forward Curve
Footnotes
# Motor Overload Condition
Motor RPM
1,760 RPM
Max. Ambient Temp. (F)
104 Degrees F
Drive Type
Belt Drive
Motor Type
Capacitor-Start
Blower RPM
412 RPM
Housing Material
Steel
Housing Finish
Gray
CFM @ 0.500-In. SP
3,400 cfm
Wheel Type
Forward-Curved
Includes Drive Package
Yes
Outlet Shape
Rectangular
Motor Frame Designation
56
Airflow @ 0.500 in SP
3,400 cfm
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Standards
CSA Certified, UL Listed
Nameplate Voltage
230/460V AC
Includes Mounting Hardware
Yes
Number of Inlets
2
Motor Speed
1,755 RPM
Number of Speeds
1
Maximum Fan Speed
412 RPM
Maximum Static Pressure
1/2 in wc
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Airflow @ 0.375 in SP
5,500 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
150 Degrees F
Current
3.1-3.0/1.5 A
Motor Insulation Class
B
Mount Type
Multiposition
Frequency
50/60 Hz
Motor Horsepower
1 hp
Includes Motor
Yes
Housing Material Finish
Gray
Flange Type
Non-Flanged
Housing Color
Gray
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 5,500 cfm, Airflow @ 0.500 in SP 3,400 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.