Zoro Homepage

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7J510

  • Zoro # G4000595


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
17 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J510
Zoro #
G4000595
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
17 1/2 in
Discharge Height
11 3/4 in
Housing Depth (In.)
27 in
Discharge Width
21 7/8 in
Housing Width (In.)
21 7/8 in
Housing Height (In.)
30 11/16 in
Wheel Dia.
17 13/16 in
Housing Width
21 7/8 in
Wheel Diameter
17 3/4 in
Outlet Height
11 3/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
27 in
Outlet Width
21 7/8 in
Housing Height
30 11/16 in
Wheel Width
17 1/2 in
Inlet Diameter
14 5/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.750-In. SP
#
Motor RPM
1,755 RPM
Housing Material
Steel
CFM @ 0.625-In. SP
#
CFM @ 1.000-In. SP
7,100 cfm
Hz
60 Hz
Motor Type
Capacitor-Start
CFM @ 1.250-In. SP
5,410 cfm
Type
Double Inlet Forward Curve
Bearing Type
Ball
Drive Type
Belt Drive
CFM @ 0.125-In. SP
#
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
#
Housing Finish
Gray
Full Load Amps
9.4-8.5/4.2
Max. Ambient Temp. (F)
104 Degrees F
Mounting
Multiposition
Blower RPM
620 RPM
CFM @ 0.250-In. SP
#
CFM Range
7100 to 5410 @ 1.000-in SP to 1.250-in SP
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
CFM @ 0.500-In. SP
#
Wheel Type
Forward-Curved
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Fan Speed
620 RPM
Current
7.6/3.8 A
Mount Type
Multiposition
Motor Insulation Class
B
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Airflow @ 1.000 in SP
7,100 cfm
Number of Speeds
1
Motor Duty Class
Continuous
Outlet Shape
Rectangular
Housing Material Finish
Gray
Includes Motor
Yes
Includes Drive Package
Yes
Flange Type
Non-Flanged
Motor Speed
1,765 RPM
Includes Mounting Hardware
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Frequency
60 Hz
Maximum Static Pressure
1 1/4 in wc
Motor Horsepower
3 hp
Housing Color
Gray
Motor Frame Designation
56
Airflow @ 1.250 in SP
5,410 cfm
Number of Inlets
2
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 7,100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.