Zoro Homepage

Blower Wheel, 9 3/8" dia, 9 3/8" W, Steel

  • Mfr # 801WE1

  • Zoro # G910081561


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
9 7/16 in
Wheel Material
Steel
Features
Convex Back Plate
Wheel Material Grade
SGCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801WE1
Zoro #
G910081561
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
9 7/16 in
Wheel Diameter
9 7/16 in
Bore Diameter
1/2 in
Blade Width
1.1 in

Details

Rotation
CW Hub End
Wheel Material
Steel
Item
Blower Wheel
Features
Convex Back Plate
Wheel Material Grade
SGCC
Number of Blades
44
Market
Commercial, Industrial, Residential
Number of Inlets
2
Wheel Hub Position
Center
Includes Set Screws
Yes
Blade Shape
Concave
Wheel Type
Forward-Curved
Application
Air Conditioning, Dehumidifying, Ventilation
Maximum Speed
1,400 RPM
Product Type
Blower Part
Drive Type
Direct Drive
Wheel Material Finish
Galvanized
Wheel Construction
Tabbed
Hub Type
Convex
Compatible with Brand
Dayton

Description

Blower Wheel, Product Type Blower Part, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/16 in, Wheel Width 9 7/16 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,400 RPM, Drive Type Direct Drive, Number of Blades 44, Blade Width 1.1 in, Includes Set Screws Yes, Includes Not Applicable, Blade Shape Concave, Compatible with Grainger Part Number 1XJX8, 1XJX9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.