Blower Wheel, For Use With 1C791
Mfr # 45J453
Zoro # G7269753
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Type
Replacement
For Use With
1C791
Includes
Set Screws
Product Type
Blower Wheel
Wheel Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45J453
Zoro #
G7269753
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
6 1/4 in
Bore Diameter
1/2 in
Blade Width
2.8 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 32, Blade Width 2.8 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 1C791, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.