Zoro Homepage

Blower Wheel, For Use With 2C889

  • Mfr # 45J455

  • Zoro # G7405255


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
2C889
Includes
Set Screws
Product Type
Blower Wheel
Number of Blades
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J455
Zoro #
G7405255
UPC #
-
Country of Origin
Canada

Dimensions

Blade Width
4.3 in
Bore Diameter
1/2 in
Wheel Diameter
9 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
2C889
Includes
Set Screws
Product Type
Blower Wheel
Number of Blades
16
Wheel Material
Steel
Compatible with Brand
Dayton
Wheel Construction
Tabbed
Wheel Type
Forward-Curved
Wheel Material Grade
1008
Wheel Hub Position
Outside
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Compatible with Manufacturer Model Number
2C889
Maximum Speed
1,750 RPM
Includes Set Screws
Yes
Number of Inlets
1
Compatible Manufacturer Part Number
2C889
Compatible Grainger Part Number
2C889
Compatible Manufacturer Model Number
2C889
For Use With Mfr. Model Number
100-09-3126
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
2C889
Compatible with Mfr. Model No.
2C889
For Use with Mfr Model Number
2C889
Compatible Pump Manufacturer Part Number
2C889
Compatible Mfr. Model Number
2C889

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 1/2 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 16, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C889, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.