Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, For Use With 2C938

  • Mfr # 45J456

  • Zoro # G7343332


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
2C938
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J456
Zoro #
G7343332
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
9 in
Bore Diameter
5/8 in
Blade Width
4.3 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
2C938
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
Wheel Type
Forward-Curved
Number of Inlets
1
Wheel Hub Position
Outside
Wheel Material Grade
1008
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Compatible with Manufacturer Model Number
100-09-3128
Maximum Speed
1,750 RPM
Wheel Material
Steel
Wheel Construction
Tabbed
Includes Set Screws
Yes
Number of Blades
48
Compatible Grainger Part Number
2C938
Compatible Manufacturer Part Number
100-09-3128
Compatible Manufacturer Model Number
100-09-3128
For Use With Mfr. Model Number
100-09-3128
Wheel Material Finish
Epoxy Coated
Compatible with Manufacturer Model No.
100-09-3128
Compatible with Mfr. Model No.
100-09-3128
For Use with Mfr Model Number
100-09-3128
Compatible Pump Manufacturer Part Number
100-09-3128
Compatible Mfr. Model Number
100-09-3128

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 5/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C938, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.