Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, For Use With 2C939

  • Mfr # 45J457

  • Zoro # G7368532


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
2C939
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J457
Zoro #
G7368532
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Blade Width
5.1 in
Wheel Diameter
10 5/8 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
2C939
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Wheel Material Grade
1008
Number of Blades
48
Wheel Material
Steel
Includes Set Screws
Yes
Number of Inlets
1
Wheel Type
Forward-Curved
Wheel Construction
Tabbed
Wheel Hub Position
Outside
Maximum Speed
1,750 RPM
Compatible with Manufacturer Model Number
100-11-3260
Compatible Manufacturer Part Number
100-11-3260
Compatible Grainger Part Number
2C939
Compatible Manufacturer Model Number
100-11-3260
For Use With Mfr. Model Number
100-11-3260
Wheel Material Finish
Epoxy Coated
Compatible with Manufacturer Model No.
100-11-3260
Compatible with Mfr. Model No.
100-11-3260
For Use with Mfr Model Number
100-11-3260
Compatible Pump Manufacturer Part Number
100-11-3260
Compatible Mfr. Model Number
100-11-3260

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 10 5/8 in, Bore Diameter 5/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 5.1 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C939, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.