Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, For Use With 2C940

  • Mfr # 45J463

  • Zoro # G7395062


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
2C940
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J463
Zoro #
G7395062
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter
1/2 in
Blade Width
2.3 in
Wheel Diameter
7 3/4 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
2C940
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
2C940
Wheel Material
Aluminum
Compatible with Brand
Dayton
Wheel Material Grade
380
Maximum Speed
3,500 RPM
Number of Blades
6
Number of Inlets
1
Wheel Type
Radial
Wheel Hub Position
Center
Includes Set Screws
Yes
Compatible with Series
Radial Blade High Pressure Direct Drive Blowers
Compatible Manufacturer Part Number
2C940
Compatible Manufacturer Model Number
2C940
For Use With Mfr. Model Number
100-08-4012, 100-08-4082, 101-08-4003, 101-08-4004
Wheel Material Finish
Uncoated
Compatible with Manufacturer Model No.
2C940
Compatible with Mfr. Model No.
2C940
For Use with Mfr Model Number
2C940
Compatible Pump Manufacturer Part Number
2C940
Compatible Mfr. Model Number
2C940

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 7 3/4 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 2.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C940, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.