Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, For Use With 4C118

  • Mfr # 45J458

  • Zoro # G7318805


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
4C118
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J458
Zoro #
G7318805
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Diameter
9 in
Blade Width
4.3 in
Bore Diameter
7/8 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
4C118
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
Wheel Material
Steel
Wheel Material Grade
1008
Wheel Construction
Tabbed
Wheel Hub Position
Outside
Number of Blades
48
Wheel Type
Forward-Curved
Compatible with Manufacturer Model Number
4C118
Number of Inlets
1
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Maximum Speed
1,750 RPM
Includes Set Screws
Yes
Compatible Grainger Part Number
4C118
Compatible Manufacturer Part Number
4C118
Compatible Manufacturer Model Number
4C118
For Use With Mfr. Model Number
100-09-3114
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
4C118
Compatible with Mfr. Model No.
4C118
For Use with Mfr Model Number
4C118
Compatible Pump Manufacturer Part Number
4C118
Compatible Mfr. Model Number
4C118

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 7/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C118, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.