Zoro Homepage

Blower Wheel, For Use With 4C119

  • Mfr # 45J459

  • Zoro # G7306591


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
4C119
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J459
Zoro #
G7306591
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Diameter
10 5/8 in
Bore Diameter
7/8 in
Blade Width
3.8 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
4C119
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Wheel Material
Steel
Includes Set Screws
Yes
Number of Blades
48
Maximum Speed
1,750 RPM
Wheel Type
Forward-Curved
Number of Inlets
1
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4C119
Wheel Construction
Tabbed
Wheel Hub Position
Inside
Wheel Material Grade
1008
Compatible Grainger Part Number
4C119
Compatible Manufacturer Part Number
4C119
Compatible Manufacturer Model Number
4C119
For Use With Mfr. Model Number
100-11-3128
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
4C119
Compatible with Mfr. Model No.
4C119
For Use with Mfr Model Number
4C119
Compatible Pump Manufacturer Part Number
4C119
Compatible Mfr. Model Number
4C119

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 10 5/8 in, Bore Diameter 7/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 3.8 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C119, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.