Zoro Homepage

Blower Wheel, For Use With 6XWG9

  • Mfr # 45J465

  • Zoro # G7339945


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
6XWG9
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J465
Zoro #
G7339945
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
3 in
Wheel Diameter
12 1/2 in
Bore Diameter
1 1/8 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
6XWG9
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
Number of Inlets
1
Wheel Hub Position
Center
Wheel Material
Aluminum
Wheel Material Grade
380
Number of Blades
6
Compatible with Series
Radial Blade High Pressure Direct Drive Blowers
Compatible with Manufacturer Model Number
100-12-4003, 100-12-4110
Wheel Type
Radial
Maximum Speed
3,500 RPM
Includes Set Screws
Yes
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
100-12-4003, 100-12-4110
Compatible Manufacturer Model Number
100-12-4003, 100-12-4110
For Use With Mfr. Model Number
100-12-4003, 100-12-4110
Wheel Material Finish
Uncoated
Compatible with Manufacturer Model No.
100-12-4003, 100-12-4110
Compatible with Mfr. Model No.
100-12-4003, 100-12-4110
For Use with Mfr Model Number
100-12-4003, 100-12-4110
Compatible Pump Manufacturer Part Number
100-12-4003, 100-12-4110
Compatible Mfr. Model Number
100-12-4003, 100-12-4110

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 12 1/2 in, Bore Diameter 1 1/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 6XWG9, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.