Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, For Use With 6YG63

  • Mfr # 45J464

  • Zoro # G7377885


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
6YG63
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J464
Zoro #
G7377885
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2.8 in
Wheel Diameter
9 in
Bore Diameter
5/8 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
6YG63
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
Wheel Type
Radial
Maximum Speed
3,500 RPM
Compatible with Series
Radial Blade High Pressure Direct Drive Blowers
Wheel Hub Position
Center
Includes Set Screws
Yes
Compatible with Manufacturer Model Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Number of Blades
6
Wheel Material
Aluminum
Compatible with Brand
Dayton
Number of Inlets
1
Wheel Material Grade
380
Compatible Manufacturer Part Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Compatible Manufacturer Model Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
For Use With Mfr. Model Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Wheel Material Finish
Uncoated
Compatible with Manufacturer Model No.
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Compatible with Mfr. Model No.
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
For Use with Mfr Model Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Compatible Pump Manufacturer Part Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012
Compatible Mfr. Model Number
100-09-4321, 100-09-4330, 100-09-4337, 100-09-4339, 101-09-4011, 101-09-4012

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 5/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 2.8 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 6YG63, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.