Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower with Drive Package

  • Mfr # 43XG93

  • Zoro # G2577613


product price: $2,743.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XG93
Zoro #
G2577613
UPC #
00194484258238
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Width (In.)
28 7/8 in
Height (In.)
33 1/8 in
Discharge Height (In.)
17 3/4 in
Shaft Dia. (In.)
5/8 in
Depth (In.)
37 in
Discharge Width (In.)
13 in
Outlet Height
17 3/4 in
Wheel Diameter
16 1/2 in
Housing Width
28 7/8 in
Housing Depth
37 in
Inlet Diameter
17 7/8 in
Housing Height
33 1/8 in
Overall Depth
37 in
Outlet Width
13 in
Overall Width
28 7/8 in
Overall Height
33 1/8 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
5/8 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1/2 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
56 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
Bearing Type
Ball
Blower RPM
491 RPM
Housing Material
Steel
Includes
Weatherproof Drive Cover
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.375-In. SP
2418
Max. Ambient Temp. (F)
104 Degrees F
Type
Forward Curve
CFM @ 0.500-In. SP
2100
Motor Type
Rigid Base
Hz
60
Motor RPM
1,725 RPM
Full Load Amps
9.0/4.3-4.5
CFM @ 0.250-In. SP
2675
Motor Frame
56
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Number of Inlets
1
Motor Duty Class
Continuous
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.500 in SP
2,100 cfm
Outlet Shape
Rectangular
Maximum Fan Speed
491 RPM
Sound Level
56 dBA @ 5 ft
Airflow @ 0.375 in SP
2,418 cfm
Includes Drive Package
Yes
Includes Motor
Yes
Nameplate Voltage
115/230V AC
Housing Color
Gray
Number of Speeds
1
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Motor Insulation Class
B
Airflow @ 0.250 in SP
2,675 cfm
Housing Material Finish
Baked Enamel
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
56
Assembly
Unassembled
Motor Horsepower
1/2 hp
Frequency
60 Hz
Current
5.0/2.6 A
Maximum Static Pressure
1/2 in wc
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 2,675 cfm, Airflow @ 0.375 in SP 2,418 cfm, Airflow @ 0.500 in SP 2,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.