Zoro Homepage

Blower with Drive Package

  • Mfr # 43XG94

  • Zoro # G2577598


product price: $2,911.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XG94
Zoro #
G2577598
UPC #
00194484258245
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Width (In.)
28 7/8 in
Height (In.)
33 1/8 in
Discharge Width (In.)
13 in
Discharge Height (In.)
17 3/4 in
Depth (In.)
37 in
Shaft Dia. (In.)
5/8 in
Outlet Width
13 in
Overall Width
28 7/8 in
Shaft Diameter
5/8 in
Inlet Diameter
17 7/8 in
Housing Depth
37 in
Overall Depth
37 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
33 1/8 in
Housing Height
33 1/8 in
Housing Width
28 7/8 in
Wheel Diameter
16 1/2 in
Outlet Height
17 3/4 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
1/2 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
56 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
Hz
60
Housing Finish
Gray Baked Polyester Epoxy
Includes
Weatherproof Drive Cover
Motor RPM
1,725 RPM
Bearing Type
Ball
Housing Material
Steel
CFM @ 0.250-In. SP
2675
CFM @ 0.375-In. SP
2418
Motor Type
Rigid Base
Type
Forward Curve
Full Load Amps
1.7/1.7-0.85
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
491 RPM
Motor Frame
56
CFM @ 0.500-In. SP
2100
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Airflow @ 0.250 in SP
2,675 cfm
Housing Color
Gray
Airflow @ 0.500 in SP
2,100 cfm
Maximum Static Pressure
1/2 in wc
Maximum Fan Speed
491 RPM
Flange Type
Non-Flanged
Includes Motor
Yes
Sound Level
56 dBA @ 5 ft
Airflow @ 0.375 in SP
2,418 cfm
Motor Insulation Class
B
Current
1.7/0.85 A
Maximum Inlet Air Temperature
250 Degrees F
Motor Horsepower
1/2 hp
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Baked Enamel
Frequency
50/60 Hz
Motor Speed
1,725 RPM
Number of Inlets
1
Number of Speeds
1
Standards
UL/cUL Listed
Motor Duty Class
Continuous
Includes Drive Package
Yes
Assembly
Unassembled
Outlet Shape
Rectangular
Nameplate Voltage
230/460V AC
Motor Frame Designation
56
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 2,675 cfm, Airflow @ 0.375 in SP 2,418 cfm, Airflow @ 0.500 in SP 2,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.