Zoro Homepage

Blower with Drive Package

  • Mfr # 43XH02

  • Zoro # G2577677


product price: $2,763.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XH02
Zoro #
G2577677
UPC #
00194484258313
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Width (In.)
28 7/8 in
Shaft Dia. (In.)
5/8 in
Discharge Width (In.)
13 in
Depth (In.)
37 in
Height (In.)
33 1/8 in
Discharge Height (In.)
17 3/4 in
Wheel Diameter
16 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
33 1/8 in
Inlet Diameter
17 7/8 in
Overall Depth
37 in
Shaft Diameter
5/8 in
Overall Width
28 7/8 in
Housing Width
28 7/8 in
Overall Height
33 1/8 in
Housing Depth
37 in
Outlet Width
13 in
Outlet Height
17 3/4 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
60 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
CFM @ 0.750-In. SP
2,565 cfm
CFM @ 0.500-In. SP
3065
CFM @ 0.250-In. SP
3480
Full Load Amps
14.0/6.9-7.0
Type
Forward Curve
Motor Frame
56H
CFM @ 0.375-In. SP
3275
Motor Type
Rigid Base
Hz
60
Motor RPM
1,725 RPM
Housing Material
Steel
Includes
Weatherproof Drive Cover
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Housing Finish
Gray Baked Polyester Epoxy
Blower RPM
601 RPM
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Motor Speed
1,725 RPM
Outlet Shape
Rectangular
Housing Color
Gray
Airflow @ 0.750 in SP
2,565 cfm
Frequency
60 Hz
Standards
CE Compliant, CSA Certified, UL Listed
Motor Duty Class
Continuous
Sound Level
60 dBA @ 5 ft
Airflow @ 0.375 in SP
3,275 cfm
Flange Type
Non-Flanged
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Motor Horsepower
1 hp
Maximum Static Pressure
3/4 in wc
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
250 Degrees F
Motor Insulation Class
B
Number of Speeds
1
Airflow @ 0.500 in SP
3,065 cfm
Assembly
Unassembled
Airflow @ 0.250 in SP
3,480 cfm
Motor Frame Designation
56H
Current
13.6/6.9 A
Number of Inlets
1
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Maximum Fan Speed
601 RPM
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 3,480 cfm, Airflow @ 0.375 in SP 3,275 cfm, Airflow @ 0.500 in SP 3,065 cfm, Airflow @ 0.750 in SP 2,565 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.