Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower with Drive Package

  • Mfr # 43XH04

  • Zoro # G2577753


product price: $3,003.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XH04
Zoro #
G2577753
UPC #
00194484258337
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Shaft Dia. (In.)
5/8 in
Discharge Height (In.)
17 3/4 in
Height (In.)
33 1/8 in
Width (In.)
28 7/8 in
Discharge Width (In.)
13 in
Depth (In.)
37 in
Overall Width
28 7/8 in
Wheel Diameter
16 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
33 1/8 in
Outlet Height
17 3/4 in
Housing Width
28 7/8 in
Inlet Diameter
17 7/8 in
Outlet Width
13 in
Shaft Diameter
5/8 in
Housing Depth
37 in
Overall Height
33 1/8 in
Overall Depth
37 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
1 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
60 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
Blower RPM
601 RPM
Motor Type
Rigid Base
CFM @ 0.500-In. SP
3065
Motor Frame
56H
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,755 RPM
Full Load Amps
3.4/3.6-1.8
Type
Forward Curve
Includes
Weatherproof Drive Cover
Housing Material
Steel
Bearing Type
Ball
CFM @ 0.250-In. SP
3480
CFM @ 0.750-In. SP
2,565 cfm
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.375-In. SP
3275
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Motor Duty Class
Continuous
Includes Motor
Yes
Maximum Fan Speed
601 RPM
Flange Type
Non-Flanged
Number of Inlets
1
Airflow @ 0.500 in SP
3,065 cfm
Nameplate Voltage
230/460V AC
Airflow @ 0.250 in SP
3,480 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
250 Degrees F
Housing Color
Gray
Housing Material Finish
Baked Enamel
Frequency
50/60 Hz
Maximum Static Pressure
3/4 in wc
Motor Insulation Class
B
Number of Speeds
1
Includes Drive Package
Yes
Current
3.0/1.5 A
Outlet Shape
Rectangular
Motor Frame Designation
56H
Motor Speed
1,725 RPM
Sound Level
60 dBA @ 5 ft
Airflow @ 0.375 in SP
3,275 cfm
Motor Horsepower
1 hp
Airflow @ 0.750 in SP
2,565 cfm
Standards
UL/cUL Listed
Maximum Ambient Temperature
104 Degrees F
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 3,480 cfm, Airflow @ 0.375 in SP 3,275 cfm, Airflow @ 0.500 in SP 3,065 cfm, Airflow @ 0.750 in SP 2,565 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.