Zoro Homepage

Blower with Drive Package

  • Mfr # 43XH05

  • Zoro # G2577738


product price: $2,804.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
3
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XH05
Zoro #
G2577738
UPC #
00194484258344
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Depth (In.)
37 in
Shaft Dia. (In.)
5/8 in
Height (In.)
33 1/8 in
Width (In.)
28 7/8 in
Discharge Width (In.)
13 in
Discharge Height (In.)
17 3/4 in
Shaft Diameter
5/8 in
Housing Width
28 7/8 in
Wheel Diameter
16 1/2 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
28 7/8 in
Overall Depth
37 in
Inlet Diameter
17 7/8 in
Housing Height
33 1/8 in
Outlet Width
13 in
Housing Depth
37 in
Outlet Height
17 3/4 in
Overall Height
33 1/8 in

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 4,040 cfm, Airflow @ 0.375 in SP 3,850 cfm, Airflow @ 0.500 in SP 3,670 cfm, Airflow @ 0.750 in SP 3,290 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.