Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage

  • Mfr # 5UWK9

  • Zoro # G2905831


product price:  $1,750.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/4 in Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5UWK9
Zoro #
G2905831
UPC #
190735352946
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in Flanged
Outlet Size - Pumps
1-1/4 in Flanged
Height
28 15/16 in
Max. Dia. Solids
5/64 in
Manufacturers Warranty Length
1 yr
Length
9 7/8 in
Width
9 in
Overall Width
9 in
Overall Length
9.88 in
Overall Height
28.94 in
Solid Diameter (Maximum)
0.07 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/4 in
Solids Diameter - Maximum
0.07 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
11
Max. Pressure - Pumps
148 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM @ 60 PSI
22
Motor Ambient Temp. Rating
40 Degrees C
Best Efficiency GPM @ PSI
16 @ 104
HP
2
Pump Mounting Position
Horizontal
Inlet
1-1/4" FNPT
Phase
Single
Housing Material
Stainless Steel
Impeller Type
Closed
Motor RPM
3,450 RPM
Frame
56c
Seal Material
EPDM/Silicon Carbide/Stainless Steel
GPM @ 120 PSI
12
Stages
11
Bearing Type
Ball
Max. Pressure
148 psi
Max. Case Pressure
245 psi
Motor Type
Capacitor-Start/Run
GPM @ 140 PSI
4
Voltage
115/208-230
Max. Liquid Temp.
248 Degrees F
Hz
60
Amps
16.6/9.4-8.3 A
Includes
Manual
Outlet
1-1/4" FNPT
GPM @ 80 PSI
19
Duty
Continuous
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
GPM @ 100 PSI
16
Wetted Materials
EPDM, Silicon Carbide, Stainless Steel
Agency Compliance
c UL us
Standards
cULus Listed
Mounting Orientation
Vertical
Flow Rate @ 70 psi
20.5 gpm
Flow Rate @ 90 psi
17.5 gpm
Number of Stages
11
Duty Cycle
Continuous
Motor Ambient Temperature (Minimum)
40 Degrees F
Impeller Design
Closed
Motor Frame Designation
56C
Frequency
60 Hz
Wetted Material
EPDM, Silicon Carbide, Stainless Steel
Case Pressure (Maximum)
245 psi
Flow Rate @ 80 psi
19 gpm
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
148 psi
Flow Rate @ 100 psi
16 gpm
Flow Rate @ 120 psi
12 gpm
Pumping Application
City Water Mains, Cooling Water Systems, Irrigation
For Use With Potable Systems
No
Flow Rate @ 140 psi
4 gpm
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Maximum)
104 Degrees F
Compatible with Media Type
Non-Abrasive Liquids, Water
Maximum Media Temperature
248 Degrees F
Flow Rate @ 60 psi
22 gpm
Best Efficiency Pressure
104 psi
Discharge Type
Flange
Horsepower
2 hp
Maximum RPM
3,450 RPM
Intake Type
Flange
Inlet Gender
Female
Motor Ambient Temperature - Minimum
40 Degrees F
Shut Off Pressure - Maximum
148 psi
Best Efficiency Flow
16 gpm
Media Temperature - Maximum
248 Degrees F
Case Pressure - Maximum
245 psi
Motor Enclosure Design
Totally Enclosed Fan Cooled
Inlet Standard
Flange
Power Source
Corded Electric
Revolutions Per Minute - Maximum
3,450 RPM
Motor Design
Capacitor-Start/Run
Full Load Current
16.6/9.4-8.3 A
Pump Casing Material
Stainless Steel
Installation
Floor Standing
Media Temperature - Minimum
0 Degrees F
Discharge Standard
Flange
Motor Ambient Temperature - Maximum
104 Degrees F

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 psi 22 gpm, Flow Rate @ 70 psi 20.5 gpm, Flow Rate @ 80 psi 19 gpm, Flow Rate @ 90 psi 17.5 gpm, Flow Rate @ 100 psi 16 gpm, Flow Rate @ 120 psi 12 gpm, Shut Off Pressure (Maximum) 148 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Flange, Mounting Orientation Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.