Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage, 211 psi Max Pressure

  • Mfr # PB1016S151
  • Zoro # G4726696
product price: 
$
1,298.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB1016S151
Zoro #
G4726696
UPC #
054757005610
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Height
9 in
Length
29.75 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Max. Dia. Solids
clear water
Overall Height
9 in
Overall Width
6.5 in
Overall Length
29.75 in
Compatible Intake Pipe Size
3/4 in
Intake Size
3/4 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in
Solids Diameter - Maximum
0 in
Wire Rope Length
29.75 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Number of Stages - Pumps
16
Max. Pressure - Pumps
211 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 140 PSI
9.7
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
GPM @ 200 PSI
4.3
Max. Pressure
211 psi
Inlet
3/4" FNPT
HP
1-1/2
Frame
NEMA 56J
Includes
Kit, Vertical Motor Cover
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Stages
16
Motor Enclosure
Open Dripproof (ODP)
Motor Type
Capacitor-Start
GPM @ 120 PSI
10.8
Motor Ambient Temp. Rating
65 Degrees C
Max. Case Pressure
300 psi
GPM @ 60 PSI
13.8
Duty
Continuous
Hz
60 Hz
Amps
21/10.5 A
Suction Lift
0 ft
Impeller Material
Noryl
Motor RPM
3,450 RPM
GPM @ 100 PSI
11.9
Outlet
3/4" FNPT
Bearing Type
Ball
Agency Compliance
CSA, CUS, UL Listed
GPM @ 40 PSI
14.7
GPM @ 180 PSI
6.6
GPM @ 160 PSI
8.2
GPM @ 80 PSI
12.9
Phase
Single
Voltage
115V, 230V
Housing Material
304 SS Shell, Suction And Discharge
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Impeller Type
Closed
Max. Liquid Temp.
140 Degrees F
Application
Boosting
Standards
CSAus Certified
Flow Rate @ 80 psi
13.1 gpm
Flow Rate @ 30 psi
15.5 gpm
Horsepower
1 1/2 hp
Flow Rate @ 60 psi
14.1 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 120 psi
11 gpm
Maximum RPM
3,450 RPM
Number of Stages
16
Flow Rate @ 180 psi
6.6 gpm
Flow Rate @ 100 psi
12.1 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Pressure Boost (Maximum)
216 psi
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Flow Rate @ 15 psi
16 gpm
Discharge Type
NPT
For Use With Potable Systems
Yes
Flow Rate @ 160 psi
8.2 gpm
Intake Type
NPT
Minimum Media Temperature
34 Degrees F
Thermal Overload Protection
Yes
Priming
Manual
Flow Rate @ 50 psi
14.5 gpm
Flow Rate @ 40 psi
15 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 200 psi
4.3 gpm
Motor Frame Designation
56J
Series
PB
Maximum Flow Rate
41.5 gpm
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
212 psi
Flow Rate @ 90 psi
13 gpm
Duty Cycle
Continuous
Maximum Media Temperature
140 Degrees F
Flow Rate @ 140 psi
9.8 gpm
Flow Rate @ 20 psi
16 gpm
Minimum Flow Rate
1.5 gpm
Case Pressure (Maximum)
300 psi
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Impeller Design
Closed
Motor Ambient Temperature (Maximum)
149 Degrees F
Compatible with Media Type
Clear Water Only
Flow Rate @ 70 psi
13.5 gpm
Suction Lift (Maximum)
0 ft
Media Temperature - Maximum
140 Degrees F
Shut Off Pressure - Maximum
212 psi
Motor Enclosure Design
Open Drip Proof
Media Temperature - Minimum
34 Degrees F
Inlet Standard
NPT
Pump Casing Material
Stainless Steel
Feet of Head - Maximum
492 ft
Flow Rate - Minimum
2 gpm
Suction Lift - Maximum
0 ft
Power Source
Corded Electric
Case Pressure - Maximum
300 psi
Full Load Current
21/10.5 A
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Gender
Female
Best Efficiency Head
315 ft
Installation
Floor Standing
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 372
Discharge Gender
Female
Discharge Standard
NPT
Best Efficiency Flow
10 gpm
Electrical Connection Type
Hardwired
Motor Ambient Temperature - Maximum
149 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
42 gpm
For Media Type
Clear Water
Pressure Boost - Maximum
216 psi
Motor Design
Capacitor-Start
Pump Technology
Centrifugal
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 16 gpm, Flow Rate @ 30 psi 15.5 gpm, Flow Rate @ 40 psi 15 gpm, Flow Rate @ 50 psi 14.5 gpm, Flow Rate @ 60 psi 14.1 gpm, Flow Rate @ 70 psi 13.5 gpm, Flow Rate @ 80 psi 13.1 gpm, Flow Rate @ 90 psi 13 gpm, Flow Rate @ 100 psi 12.1 gpm, Flow Rate @ 120 psi 11 gpm, Shut Off Pressure (Maximum) 212 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.