Booster Pump, 3 hp, 230V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 120 psi Max Pressure
Mfr # 45MW80
Zoro # G5578940
product price:Â $1,059.99
/ea
Free Shipping & Returns
Key Features
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45MW80
Zoro #
G5578940
UPC #
190735937754
Country of Origin
India
Dimensions
Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 3/4 in
Length
32 3/4 in
Manufacturers Warranty Length
1 yr
Width
6 3/4 in
Overall Height
8.75 in
Overall Length
32.75 in
Overall Width
6.75 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 in
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 44 gpm, Flow Rate @ 20 psi 43.1 gpm, Flow Rate @ 30 psi 42.5 gpm, Flow Rate @ 40 psi 41.8 gpm, Flow Rate @ 50 psi 39.9 gpm, Flow Rate @ 60 psi 37.9 gpm, Flow Rate @ 70 psi 35 gpm, Flow Rate @ 80 psi 31.1 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 23.9 gpm, Flow Rate @ 120 psi 0 gpm, Shut Off Pressure (Maximum) 120 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.