Zoro Homepage

Booster Pump Flange Kit, 1-1/4 In. NPT, CI

  • Mfr # 21R870

  • Zoro # G5293495


product price: $89.89
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Gasket
Included
Type
Class 250
Material
Cast Iron
Includes
(4) Bolts, (4) Nuts, Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R870
Zoro #
G5293495
UPC #
190735166116
Country of Origin
India

Dimensions

Pipe Size (In.)
1-1/4 NPT
Compatible Pipe Size
1 1/4 in
For Pipe Diameter
1 1/4 in

Details

Item
Booster Pump Flange Kit
For Use With Mfr. Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Gasket
Included
Type
Class 250
Material
Cast Iron
Includes
(4) Bolts, (4) Nuts, Gasket
Fits Pump
5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Max. Operating Temp.
248 Degrees F
Max. Pressure (PSI)
362 psi
Compatible with Brand
Dayton
For Use With Potable Systems
No
Maximum Ambient Temperature
248 Degrees F
Maximum Operating Pressure
362 psi
Flange Material
Cast Iron
Flange Gasket Material
Included
Flange to Pipe Connection Type
NPT
Compatible with Manufacturer Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible with Pump Type
Booster Pumps
Shut Off Pressure (Maximum)
362 psi
Number of Mounting Holes
4
Compatible Manufacturer Part Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible Manufacturer Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible with Manufacturer Model No.
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible with Mfr. Model No.
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
For Use with Mfr Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible Pump Manufacturer Part Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Compatible Mfr. Model Number
5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0
Ambient Temperature - Maximum
248 Degrees F
For Pipe Connection Standard
NPT
Operating Pressure - Maximum
362 psi
Flange Type
Standard

Description

Booster Pump Flange Kit, Compatible Pipe Size 1 1/4 in, Compatible with Manufacturer Model Number 5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, Compatible With Grainger Part Number 5UWH6, 5UWH8, 5UWH9, 5UWJ2, 5UWJ3, 5UWJ5, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, Flange to Pipe Connection Type NPT, Number of Mounting Holes 4, Flange Material Cast Iron, For Use With Potable Systems No, Compatible with Brand Dayton, Compatible with Pump Type Booster Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.