Zoro Homepage

Bottom Hook Assembly

  • Mfr # 2GXJ4

  • Zoro # G1387906


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
2GXH3, 2GXH4, 2GXH5
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GXJ4
Zoro #
G1387906
UPC #
190735219171
Country of Origin
China

Details

Item
Bottom Hook Assembly, Load Capacity 1t
For Use With
2GXH3, 2GXH4, 2GXH5
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Material Steel, Includes Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.