Zoro Homepage

Bottom Hook Assembly

  • Mfr # 2GXJ5

  • Zoro # G0415161


product price: $385.99
/ea
Free Shipping & Returns

Key Features

For Use With
2GXH6, 2GXH7, 2GXH8
Material
Steel
Compatible Load Capacity
4,000 lb
Compatible Hoist Type
Electric Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GXJ5
Zoro #
G0415161
UPC #
190735219188
Country of Origin
China

Details

Item
Bottom Hook Assembly, Load Capacity 2t
For Use With
2GXH6, 2GXH7, 2GXH8
Material
Steel
Compatible Load Capacity
4,000 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Material Steel, Includes Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.