Bottom Plate
Mfr # PPTCOL15G
Zoro # G8406596
product price: $53.09
/eaKey Features
For Use With
Bottom Plate
For Use With Mfr. Model Number
PPTCOL15G
Fits Brand
Dayton
Includes
Mounting Hardware
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL15G
Zoro #
G8406596
UPC #
190735318911
Country of Origin
China
Dimensions
Length
273 mm
Details
Item
Bottom Plate
For Use With
Bottom Plate
For Use With Mfr. Model Number
PPTCOL15G
Fits Brand
Dayton
Includes
Mounting Hardware
Material
Stainless Steel
Product Type
Bottom Plate
Compatible Manufacturer Model Number
PPTCOL15G
Description
Bottom Plate, Cord Length Not Applicable, Length 273 mm, Material Stainless Steel, For Use With Bottom Plate, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.