Zoro Homepage

Bottom Plate

  • Mfr # PPTCOL30G

  • Zoro # G8309332


product price: $95.59
/ea
Free Shipping & Returns

Key Features

For Use With
Bottom Plate
For Use With Mfr. Model Number
PPTCOL30G
Fits Brand
Dayton
Includes
Mounting Hardware
Length
314 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTCOL30G
Zoro #
G8309332
UPC #
190735318928
Country of Origin
China

Dimensions

Length
314 mm

Details

Item
Bottom Plate
For Use With
Bottom Plate
For Use With Mfr. Model Number
PPTCOL30G
Fits Brand
Dayton
Includes
Mounting Hardware
Material
Steel
Product Type
Bottom Plate
Compatible Manufacturer Model Number
PPTCOL30G

Description

Bottom Plate, Cord Length Not Applicable, Length 314 mm, Material Steel, For Use With Bottom Plate, Includes Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.