Zoro Homepage

Bracket, Mounting

  • Mfr # 2A754

  • Zoro # G2331594


product price: $28.59
/ea

Key Features

Use with Gearmotors
1L517 through 1L532, 2H561, 2H563, 2H565, 2H567, 2H569, 2H596, 2H598, 2H600, 2H602, 2H604, 453R93 through 453R98, 6A195 through 6A198, 6Z073 through 6Z084, 6Z910 through 6Z916
Function
Attaches to Face of Gear Box to Provide Floor, Wall or Ceiling Mount
Includes
Steel Bracket and Four Screws
Overall Height
L-Shaped Mounting Bracket
For Use With
(4)Screws, Steel Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A754
Zoro #
G2331594
UPC #
190735216385
Country of Origin
United States

Dimensions

Overall Height
L-Shaped Mounting Bracket
Output Face Inside Diameter
1L517, 1L532, 2H561, 2H563, 2H565, 2H567, 2H569, 2H596, 2H598, 2H600, 2H602, 2H604, 453R93, 453R98, 6A195, 6A198, 6Z073, 6Z084, 6Z910, 6Z916

Details

Item
L-Shaped Mounting Bracket
Use with Gearmotors
1L517 through 1L532, 2H561, 2H563, 2H565, 2H567, 2H569, 2H596, 2H598, 2H600, 2H602, 2H604, 453R93 through 453R98, 6A195 through 6A198, 6Z073 through 6Z084, 6Z910 through 6Z916
Function
Attaches to Face of Gear Box to Provide Floor, Wall or Ceiling Mount
Includes
Steel Bracket and Four Screws
For Use With
(4)Screws, Steel Bracket
Equipment Mounting Location
L-Shaped

Description

L-Shaped Mounting Bracket, Overall Height L-Shaped Mounting Bracket, Output Face Inside Diameter 1L517, 1L532, 2H561, 2H563, 2H565, 2H567, 2H569, 2H596, 2H598, 2H600, 2H602, 2H604, 453R93, 453R98, 6A195, 6A198, 6Z073, 6Z084, 6Z910, 6Z916, For Use With (4)Screws, Steel Bracket, Equipment Mounting Location L-Shaped, Includes Steel Bracket and Four Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.