Bracket, PPTCOL07G
Mfr # PPTCOL07G
Zoro # G2372609
product price: $20.09
/eaKey Features
For Use With
Bracket
For Use With Mfr. Model Number
PPTCOL07G
Fits Brand
Dayton
Includes
Mounting Hardware
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL07G
Zoro #
G2372609
UPC #
190735318935
Country of Origin
China
Dimensions
Length
161 mm
Details
Item
Bracket
For Use With
Bracket
For Use With Mfr. Model Number
PPTCOL07G
Fits Brand
Dayton
Includes
Mounting Hardware
Material
Plastic
Product Type
Bracket
Compatible Manufacturer Model Number
PPTCOL07G
Description
Bracket, Cord Length Not Applicable, Length 161 mm, Material Plastic, For Use With Bracket, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.