Brake Disc B
Mfr # GGS_57042
Zoro # G5117712
product price: $7.35
/eaKey Features
For Use With
29XP27A, 29XP28A, 29XP29A, 29XP33A, 29XP34A, 29XP35A
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
2,000 lb, 6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57042
Zoro #
G5117712
UPC #
00194484251529
Country of Origin
China
Dimensions
Overall Height
2.5 in
Details
Item
Brake Disc B
For Use With
29XP27A, 29XP28A, 29XP29A, 29XP33A, 29XP34A, 29XP35A
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
2,000 lb, 6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, 6,000 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.